Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1006

Set Ascending Direction
  1. IRF740PBF
    IRF740PBF
    Vishay Transistors, TO-220 Series
    Item Number
    IRF740PBF
    MFG Item Number
    IRF740PBF
    Series
    TO-220
    Product Description
    NCHAN, TO-220AB, 400V, 10A IRF740PBF
    Specifications
    Specifications
    Circuit Type N-Channel
    Drain Source Voltage Vds 400 VDC
    Drain Current Id(rms) 10 A
    Gate Source Voltage Vgss 20 VDC
    Typ. Vgs(th) 3 VDC
    Gate Leakage Current 0.1 µA
    rDS(on) 550 mOhm
    Turn On Delay Time 14 ns
    Rise Time tr 27 ns
    Turn Off Delay Time 50 ns
    Fall Time tf 24 ns
    Trr 370 ns
    Increase
    Decrease
    Availability
  2. IRF740SPBF
    IRF740SPBF
    Vishay Transistors, D2PAK Series
    Item Number
    IRF740SPBF
    MFG Item Number
    IRF740SPBF
    Series
    D2PAK
    Product Description
    NCHAN, SMD-220, 400V IRF740SPBF
    Specifications
    Specifications
    Circuit Type N-Channel
    Drain Source Voltage Vds 400 VDC
    Drain Current Id(rms) 10 A
    Gate Source Voltage Vgss 20 VDC
    Typ. Vgs(th) 3 VDC
    Gate Leakage Current 0.1 µA
    rDS(on) 550 mOhm
    Turn On Delay Time 14 ns
    Rise Time tr 27 ns
    Turn Off Delay Time 50 ns
    Fall Time tf 24 ns
    Trr 370 ns
    Increase
    Decrease
    Availability
  3. IRFP450PBF
    IRFP450PBF
    Vishay Transistors, TO-247AC Series
    Item Number
    IRFP450PBF
    MFG Item Number
    IRFP450PBF
    Series
    TO-247AC
    Product Description
    NCHAN, TO-247AC, 500V, 14A
    Specifications
    Specifications
    Circuit Type N-Channel
    Drain Source Voltage Vds 500 VDC
    Drain Current Id(rms) 14 A
    Gate Source Voltage Vgss 20 VDC
    Typ. Vgs(th) 3 VDC
    Gate Leakage Current 0.1 µA
    rDS(on) 400 mOhm
    Turn On Delay Time 17 ns
    Rise Time tr 47 ns
    Turn Off Delay Time 92 ns
    Fall Time tf 44 ns
    Trr 540 ns
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. FB190SA10
    FB190SA10
    Vishay Transistors
    Item Number
    FB190SA10
    MFG Item Number
    VS-FB190SA10
    Product Description
    NCHAN, SOT-227, 100V, 190A, 0.0065OHM,
    Specifications
    Specifications
    Drain Source Voltage Vds 100 VDC
    Drain Current Id(rms) 190 A
    Gate Source Voltage Vgss 20 VDC
    Typ. Vgs(th) 3.3 VDC
    Gate Leakage Current 0.2 µA
    rDS(on) 6.5 mOhm
    Turn On Delay Time 45 ns
    Rise Time tr 351 ns
    Turn Off Delay Time 181 ns
    Fall Time tf 335 ns
    Trr 300 ns
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. IRCZ24
    IRCZ24
    Vishay Transistors, HEXFET Series
    Item Number
    IRCZ24
    MFG Item Number
    IRCZ24
    Series
    HEXFET
    Product Description
    TRANSISTOR 17A 60V 0.10OHM TO-220
    Specifications
    Specifications
    Circuit Type N-Channel
    Drain Source Voltage Vds 55 VDC
    Drain Current Id(rms) 26 A
    Gate Source Voltage Vgss 20 VDC
    Typ. Vgs(th) 3 VDC
    Gate Leakage Current 0.1 µA
    rDS(on) 40 mOhm
    Turn On Delay Time 12 ns
    Rise Time tr 59 ns
    Turn Off Delay Time 25 ns
    Fall Time tf 38 ns
    Trr 87 ns
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. IRCZ44
    IRCZ44
    Vishay Transistors, HEXFET Series
    Item Number
    IRCZ44
    MFG Item Number
    IRCZ44
    Series
    HEXFET
    Product Description
    TRANSISTOR 50A 60V 0.028OHM TO-220
    Specifications
    Specifications
    Circuit Type N-Channel
    Drain Source Voltage Vds 60 VDC
    Drain Current Id(rms) 50 A
    Gate Source Voltage Vgss 20 VDC
    Typ. Vgs(th) 3 VDC
    Gate Leakage Current 0.1 µA
    rDS(on) 28 mOhm
    Turn On Delay Time 19 ns
    Rise Time tr 120 ns
    Turn Off Delay Time 55 ns
    Fall Time tf 86 ns
    Trr 140 ns
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. IRF510PBF
    IRF510PBF
    Vishay Transistors, TO-220 Series
    Item Number
    IRF510PBF
    MFG Item Number
    IRF510PBF
    Series
    TO-220
    Product Description
    NCHAN, TO-220AB, 100V IRF510PBF
    Specifications
    Specifications
    Circuit Type N-Channel
    Drain Source Voltage Vds 100 VDC
    Drain Current Id(rms) 5.6 A
    Gate Source Voltage Vgss 20 VDC
    Typ. Vgs(th) 3 VDC
    Gate Leakage Current 0.1 µA
    rDS(on) 540 mOhm
    Turn On Delay Time 6.9 ns
    Rise Time tr 16 ns
    Turn Off Delay Time 15 ns
    Fall Time tf 9.4 ns
    Trr 100 ns
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. IRF510S
    IRF510S
    Vishay Transistors, D2PAK Series
    Item Number
    IRF510S
    MFG Item Number
    IRF510S
    Series
    D2PAK
    Product Description
    NCHAN 5.6A 100V 0.54OHM SMD-220
    Specifications
    Specifications
    Circuit Type N-Channel
    Drain Source Voltage Vds 100 VDC
    Drain Current Id(rms) 5.6 A
    Gate Source Voltage Vgss 20 VDC
    Typ. Vgs(th) 3 VDC
    Gate Leakage Current 0.1 µA
    rDS(on) 540 mOhm
    Turn On Delay Time 6.9 ns
    Rise Time tr 16 ns
    Turn Off Delay Time 15 ns
    Fall Time tf 9.4 ns
    Trr 100 ns
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. IRF510SPBF
    IRF510SPBF
    Vishay Transistors, D2PAK Series
    Item Number
    IRF510SPBF
    MFG Item Number
    IRF510SPBF
    Series
    D2PAK
    Product Description
    NCHAN, SMD-220, 100V IRF510SPBF
    Specifications
    Specifications
    Circuit Type N-Channel
    Drain Source Voltage Vds 100 VDC
    Drain Current Id(rms) 5.6 A
    Gate Source Voltage Vgss 20 VDC
    Typ. Vgs(th) 3 VDC
    Gate Leakage Current 0.1 µA
    rDS(on) 540 mOhm
    Turn On Delay Time 6.9 ns
    Rise Time tr 16 ns
    Turn Off Delay Time 15 ns
    Fall Time tf 9.4 ns
    Trr 100 ns
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. IRF510STRL
    IRF510STRL
    Vishay Transistors, D2PAK Series
    Item Number
    IRF510STRL
    MFG Item Number
    IRF510STRL
    Series
    D2PAK
    Product Description
    NCHAN 5.6A 100V 0.54OHM SMD-220
    Specifications
    Specifications
    Circuit Type N-Channel
    Drain Source Voltage Vds 100 VDC
    Drain Current Id(rms) 5.6 A
    Gate Source Voltage Vgss 20 VDC
    Typ. Vgs(th) 3 VDC
    Gate Leakage Current 0.1 µA
    rDS(on) 540 mOhm
    Turn On Delay Time 6.9 ns
    Rise Time tr 16 ns
    Turn Off Delay Time 15 ns
    Fall Time tf 9.4 ns
    Trr 100 ns
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved