Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 2181

Set Ascending Direction
  1. B6-30-10-84
    B6-30-10-84
    ABB Contactors, B Series
    Item Number
    B6-30-10-84
    MFG Item Number
    B6-30-10-84
    Series
    B
    Product Description
    Mini Contactor, 3-P N/O, 120VAC
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 110-120 VAC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 12 A
    UL Motor Switching (AC3) 6.8 A
    Max HP 120V 1PH 0.5 hp
    Max HP 230/240V 1PH 1 hp
    Max HP 200/208V 3PH 1 hp
    Max HP 230/240V 3PH 2 hp
    Max HP 460/480V 3PH 3 hp
    Max HP 575/600V 3PH 1 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. CWC012-10-30C03
    CWC012-10-30C03
    WEG Electric Contactors, CWC Series
    Item Number
    CWC012-10-30C03
    MFG Item Number
    CWC012-10-30C03
    Series
    CWC
    Product Description
    Mini Contactor, 3-P N/O, 24VDC Coil,
    Specifications
    Specifications
    Nominal Coil Voltage 24 VDC
    Coil Voltage 24 VDC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 22 A
    UL Motor Switching (AC3) 12 A
    Max HP 120V 1PH 0.5 hp
    Max HP 230/240V 1PH 2 hp
    Max HP 200/208V 3PH 3 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 7.5 hp
    Max HP 575/600V 3PH 7.5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. B7-30-10-01
    B7-30-10-01
    ABB Contactors, B Series
    Item Number
    B7-30-10-01
    MFG Item Number
    B7-30-10-01
    Series
    B
    Product Description
    Contactor, 3-P N/O, 24VAC, 9.6A,
    Specifications
    Specifications
    Nominal Coil Voltage 24 VAC
    Coil Voltage 24 VAC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 16 A
    UL Motor Switching (AC3) 9.6 A
    Max HP 120V 1PH 1 hp
    Max HP 230/240V 1PH 2 hp
    Max HP 200/208V 3PH 2 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. BC7-30-10-01
    BC7-30-10-01
    ABB Contactors, BC Series
    Item Number
    BC7-30-10-01
    MFG Item Number
    BC7-30-10-01
    Series
    BC
    Product Description
    Contactor, 3-P N/O, 24VDC Coil,
    Specifications
    Specifications
    Nominal Coil Voltage 24 VDC
    Coil Voltage 24 VDC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 16 A
    UL Motor Switching (AC3) 9.6 A
    Max HP 120V 1PH 1 hp
    Max HP 230/240V 1PH 2 hp
    Max HP 200/208V 3PH 2 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. CWC016-01-30C03
    CWC016-01-30C03
    WEG Electric Contactors, CWC Series
    Item Number
    CWC016-01-30C03
    MFG Item Number
    CWC016-01-30C03
    Series
    CWC
    Product Description
    Mini Contactor, 3-P N/O, 24VDC Coil,
    Specifications
    Specifications
    Nominal Coil Voltage 24 VDC
    Coil Voltage 24 VDC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 22 A
    UL Motor Switching (AC3) 16 A
    Max HP 120V 1PH 1 hp
    Max HP 230/240V 1PH 2 hp
    Max HP 200/208V 3PH 3 hp
    Max HP 230/240V 3PH 5 hp
    Max HP 460/480V 3PH 10 hp
    Max HP 575/600V 3PH 10 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 11BG0901A02460
    11BG0901A02460
    Lovato Contactors, BG Series
    Item Number
    11BG0901A02460
    MFG Item Number
    11BG0901A02460
    Series
    BG
    Product Description
    Mini Contactor, 3-P N/O, 24VAC Coil,
    Specifications
    Specifications
    Nominal Coil Voltage 24 VAC
    Coil Voltage 24 VAC
    Poles 3NO, 3NC
    Termination Quick Connect
    General Purpose (AC1) 15-20 A
    UL Motor Switching (AC3) 9 A
    Max HP 120V 1PH 0.5 hp
    Max HP 230/240V 1PH 1.5 hp
    Max HP 200/208V 3PH 2 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 11BG0910A12060
    11BG0910A12060
    Lovato Contactors, BG Series
    Item Number
    11BG0910A12060
    MFG Item Number
    11BG0910A12060
    Series
    BG
    Product Description
    Mini Contactor, 3-P N/O, 120VAC Coil
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 3NO, 3NC
    Termination Quick Connect
    General Purpose (AC1) 15-20 A
    UL Motor Switching (AC3) 9 A
    Max HP 120V 1PH 0.5 hp
    Max HP 230/240V 1PH 1.5 hp
    Max HP 200/208V 3PH 2 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. CWC09-10-30V18
    CWC09-10-30V18
    WEG Electric Contactors, CWC Series
    Item Number
    CWC09-10-30V18
    MFG Item Number
    CWC09-10-30V18
    Series
    CWC
    Product Description
    Contactor, 3-P N/O, 120VAC, 9A, Mini
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 20 A
    UL Motor Switching (AC3) 9 A
    Max HP 120V 1PH 0.33 hp
    Max HP 230/240V 1PH 1 hp
    Max HP 200/208V 3PH 2 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 7.5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. CWC025-00-30V18
    CWC025-00-30V18
    WEG Electric Contactors, CWC Series
    Item Number
    CWC025-00-30V18
    MFG Item Number
    CWC025-00-30V18
    Series
    CWC
    Product Description
    Contactor, 3-P N/O, 120VAC, 25A
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 32 A
    UL Motor Switching (AC3) 25 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. CWC07-00-40C03
    CWC07-00-40C03
    WEG Electric Contactors, CWC Series
    Item Number
    CWC07-00-40C03
    MFG Item Number
    CWC07-00-40C03
    Series
    CWC
    Product Description
    Mini Contactor, 4-P N/O, 24VDC Coil,
    Specifications
    Specifications
    Nominal Coil Voltage 24 VDC
    Coil Voltage 24 VDC
    Poles 4NO
    Termination Screw
    General Purpose (AC1) 18 A
    Max HP 120V 1PH 0.33 hp
    Max HP 230/240V 1PH 0.75 hp
    Max HP 200/208V 3PH 1.5 hp
    Max HP 230/240V 3PH 1.5 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved