Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 123

Set Ascending Direction
  1. 50127841
    50127841
    Leuze Photoelectric Sensors
    Item Number
    50127841
    MFG Item Number
    50127841
    Product Description
    KRT21M-09.PL3/42-M12, Contrast
    Specifications
    Specifications
    Power Type DC
    Light Source LED-RGB
    Light Spot Dimensions 1.5 mm x 5 mm
    Scanning Range 9 mm
    Operating Voltage 10-30 VDC
    Max Output Current 0.1 A
    Status Indicator Yes
    Switching Principle Switching Signal on Mark
    Switching Frequency 15,000 Hz
    Composition Metallic
    Operating Temperature 14-131 °F
    Environmental Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 50111768
    50111768
    Leuze Photoelectric Sensors
    Item Number
    50111768
    MFG Item Number
    50111768
    Product Description
    KRTM 3B/4.2121-S8, Contrast sensor
    Specifications
    Specifications
    Power Type DC
    Light Source LED-RGB
    Light Spot Dimensions 1.5 mm x 6.5 mm
    Scanning Range 14.5 mm
    Operating Voltage 10-30 VDC
    Max Output Current 0.1 A
    Status Indicator Yes
    Switching Element PNP
    Switching Principle Light On, Dark On
    Switching Frequency 10,000 Hz
    Composition Non-Metallic
    Operating Temperature -22-131 °F
    Environmental Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 50111313
    50111313
    Leuze Photoelectric Sensors
    Item Number
    50111313
    MFG Item Number
    50111313
    Product Description
    KRTM 3B/6.1221-S8, Contrast sensor
    Specifications
    Specifications
    Power Type DC
    Light Source LED-RGB
    Light Spot Dimensions 1.5 mm x 6.5 mm
    Scanning Range 14.5 mm
    Operating Voltage 10-30 VDC
    Max Output Current 0.1 A
    Status Indicator Yes
    Switching Element Push-Pull
    Switching Principle Light On, Dark On
    Switching Frequency 10,000 Hz
    Composition Non-Metallic
    Operating Temperature -22-131 °F
    Environmental Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. DK10-LAS/9S20
    DK10-LAS/9S20
    Pepperl Fuchs Photoelectric Sensors, DK10 Series
    Item Number
    DK10-LAS/9S20
    MFG Item Number
    418070
    Series
    DK10
    Product Description
    Photoelectric (Automation), 418070
    Specifications
    Specifications
    Power Type DC
    Light Source Laser-Red
    Light Spot Dimensions 0.8 mm
    Scanning Range 300 mm
    Operating Voltage 10-30 VDC
    Max Output Current 0.2 A
    Status Indicator Yes
    Switching Element Push-Pull
    Switching Principle Light On, Dark On
    Switching Frequency 16,500 Hz
    Composition Non-Metallic
    Operating Temperature 14-122 °F
    Environmental Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 50110587
    50110587
    Leuze Photoelectric Sensors, KRTM 3B Series
    Item Number
    50110587
    MFG Item Number
    50110587
    Series
    KRTM 3B
    Product Description
    KRTM 3B/2.1121, 200-S12, Contrast
    Specifications
    Specifications
    Power Type DC
    Light Source LED-RGB
    Light Spot Dimensions 1.5 mm x 6.5 mm
    Scanning Range 14.5 mm
    Operating Voltage 10-30 VDC
    Max Output Current 0.1 A
    Status Indicator Yes
    Switching Element NPN
    Switching Principle Light On, Dark On
    Switching Frequency 10,000 Hz
    Composition Non-Metallic
    Operating Temperature -22-131 °F
    Environmental Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. DK21-9.5/A/110/124
    DK21-9.5/A/110/124
    Pepperl Fuchs Photoelectric Sensors, DK21 Series
    Item Number
    DK21-9.5/A/110/124
    MFG Item Number
    418096
    Series
    DK21
    Product Description
    Photoelectric (Automation), 418096
    Specifications
    Specifications
    Power Type DC
    Light Source LED-RGB
    Light Spot Dimensions 1 mm x 4 mm
    Scanning Range 9.5 mm
    Operating Voltage 10-30 VDC
    Max Output Current 0.2 A
    Status Indicator Yes
    Switching Element Push-Pull
    Switching Frequency 16,500 Hz
    Composition Non-Metallic
    Operating Temperature -4-140 °F
    Environmental Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. DK10-LAS/35/79B
    DK10-LAS/35/79B
    Pepperl Fuchs Photoelectric Sensors, DK10 Series
    Item Number
    DK10-LAS/35/79B
    MFG Item Number
    418072
    Series
    DK10
    Product Description
    Photoelectric (Automation), 418072
    Specifications
    Specifications
    Power Type DC
    Light Source Laser-Red
    Light Spot Dimensions 2 mm
    Scanning Range 800 mm
    Operating Voltage 10-30 VDC
    Max Output Current 0.2 A
    Status Indicator Yes
    Switching Element Push-Pull
    Switching Principle Light On, Dark On
    Switching Frequency 16,500 Hz
    Composition Non-Metallic
    Operating Temperature 14-122 °F
    Environmental Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 50110602
    50110602
    Leuze Photoelectric Sensors, KRTW 55 Series
    Item Number
    50110602
    MFG Item Number
    50110602
    Series
    KRTW 55
    Product Description
    KRTW 55/4.1121, 200-S12, Contrast
    Specifications
    Specifications
    Power Type DC
    Light Source LED-White
    Light Spot Dimensions 1.5 mm x 4 mm
    Scanning Range 13 mm
    Operating Voltage 10-30 VDC
    Max Output Current 0.1 A
    Status Indicator Yes
    Switching Element PNP
    Switching Principle Light On, Dark On
    Switching Frequency 10,000 Hz
    Composition Metallic
    Operating Temperature -22-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 50111644
    50111644
    Leuze Photoelectric Sensors, KRTM 55 Series
    Item Number
    50111644
    MFG Item Number
    50111644
    Series
    KRTM 55
    Product Description
    KRTM 55/4.1121-S8, Contrast sensor
    Specifications
    Specifications
    Power Type DC
    Light Source LED-RGB
    Light Spot Dimensions 1.5 mm x 6.5 mm
    Scanning Range 13 mm
    Operating Voltage 10-30 VDC
    Max Output Current 0.1 A
    Status Indicator Yes
    Switching Element PNP
    Switching Principle Light On, Dark On
    Switching Frequency 10,000 Hz
    Composition Metallic
    Operating Temperature -22-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 50110578
    50110578
    Leuze Photoelectric Sensors, KRTW 3B Series
    Item Number
    50110578
    MFG Item Number
    50110578
    Series
    KRTW 3B
    Product Description
    KRTW 3B/4.1121, 200-S12, Contrast
    Specifications
    Specifications
    Power Type DC
    Light Source LED-White
    Light Spot Dimensions 1.5 mm x 4 mm
    Scanning Range 14.5 mm
    Operating Voltage 10-30 VDC
    Max Output Current 0.1 A
    Connection Type Cable with M12 Connector
    Status Indicator Yes
    Switching Element PNP
    Switching Principle Light On, Dark On
    Switching Frequency 10,000 Hz
    Composition Non-Metallic
    Operating Temperature -22-131 °F
    Environmental Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved