Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1299

Set Ascending Direction
  1. FRS-R-6
    FRS-R-6
    Bussmann Fuses, FRS-R Series
    Item Number
    FRS-R-6
    MFG Item Number
    FRS-R-6
    Series
    FRS-R
    Product Description
    FUSE, 6A, 600VAC, RK5
    Specifications
    Specifications
    Current Rating 6 A
    Voltage (AC) 600 VAC
    Interrupt Rating 200 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Diameter (in) 0.81 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. FLNR30
    FLNR30
    Littelfuse Fuses, FLNR Series
    Item Number
    FLNR30
    MFG Item Number
    FLNR30
    Series
    FLNR
    Product Description
    Fuse, 30A, 250VAC/125VDC, RK5, Dual
    Specifications
    Specifications
    Current Rating 30 A
    Voltage (AC) 250 VAC
    Voltage (DC) 125 VDC
    Interrupt Rating 200 kA @ 250 V
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 14.3 mm
    Body Length (mm) 50.8 mm
    Diameter (in) 0.56 "
    Body Length (in) 2 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. FRS-R-15
    FRS-R-15
    Bussmann Fuses, FRS-R Series
    Item Number
    FRS-R-15
    MFG Item Number
    FRS-R-15
    Series
    FRS-R
    Product Description
    FUSE, 15A, 600VAC, RK5
    Specifications
    Specifications
    Current Rating 15 A
    Voltage (AC) 600 VAC
    Interrupt Rating 200 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Diameter (in) 0.81 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. FLSR20
    FLSR20
    Littelfuse Fuses, FLSR Series
    Item Number
    FLSR20
    MFG Item Number
    FLSR20
    Series
    FLSR
    Product Description
    Fuse, 20A, 600VAC/300VDC, RK5, Dual
    Specifications
    Specifications
    Current Rating 20 A
    Voltage (AC) 600 VAC
    Voltage (DC) 300 VDC
    Interrupt Rating 200 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 20.6 mm
    Body Length (mm) 127 mm
    Diameter (in) 0.81 "
    Body Length (in) 5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. FLNR5.600
    FLNR5.600
    Littelfuse Fuses, FLNR Series
    Item Number
    FLNR5.600
    MFG Item Number
    FLNR5.600
    Series
    FLNR
    Product Description
    Fuse, 5-6/10A, 250VAC/125VDC, RK5,
    Specifications
    Specifications
    Current Rating 5.6 A
    Voltage (AC) 250 VAC
    Voltage (DC) 125 VDC
    Interrupt Rating 200 kA @ 250 V
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 20.6 mm
    Body Length (mm) 76.2 mm
    Diameter (in) 0.81 "
    Body Length (in) 3 "
    Increase
    Decrease
    Availability
  6. TRS30R
    TRS30R
    Mersen Fuses, TRS Series
    Item Number
    TRS30R
    MFG Item Number
    TRS30R
    Series
    TRS
    Product Description
    Fuse, 600V 30A 5x13/16 TD, N1027077
    Specifications
    Specifications
    Current Rating 30 A
    Voltage (AC) 600 VAC
    Voltage (DC) 300 VDC
    Interrupt Rating 200 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 20.83 mm
    Body Length (mm) 127 mm
    Diameter (in) 0.82 "
    Body Length (in) 5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. FLSR30
    FLSR30
    Littelfuse Fuses, FLSR Series
    Item Number
    FLSR30
    MFG Item Number
    FLSR30
    Series
    FLSR
    Product Description
    Fuse, 30A, 600VAC/300VDC, RK5, Dual
    Specifications
    Specifications
    Current Rating 30 A
    Voltage (AC) 600 VAC
    Voltage (DC) 300 VDC
    Interrupt Rating 200 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 20.6 mm
    Body Length (mm) 127 mm
    Diameter (in) 0.81 "
    Body Length (in) 5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. FRN-R-25
    FRN-R-25
    Bussmann Fuses, FRN-R Series
    Item Number
    FRN-R-25
    MFG Item Number
    FRN-R-25
    Series
    FRN-R
    Product Description
    FUSE, 25A, 250V, TT, RK5
    Specifications
    Specifications
    Current Rating 25 A
    Voltage (AC) 250 VAC
    Voltage (DC) 125 VDC
    Interrupt Rating 200 kA @ 250 V
    Trip Indicator No
    Alarm Contact No
    Diameter (in) 0.56 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. FRN-R-30
    FRN-R-30
    Bussmann Fuses, FRN-R Series
    Item Number
    FRN-R-30
    MFG Item Number
    FRN-R-30
    Series
    FRN-R
    Product Description
    Fuse, 30A, 250VAC, RK5, Time Delay,
    Specifications
    Specifications
    Current Rating 30 A
    Voltage (AC) 250 VAC
    Voltage (DC) 125 VDC
    Interrupt Rating 200 kA @ 250 V
    Trip Indicator No
    Alarm Contact No
    Diameter (in) 0.56 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. FRS-R-17.500
    FRS-R-17.500
    Bussmann Fuses, FRS-R Series
    Item Number
    FRS-R-17.500
    MFG Item Number
    FRS-R-17-1/2
    Series
    FRS-R
    Product Description
    FUSE, 17.500A(17-1/2A), 600VAC, RK5
    Specifications
    Specifications
    Current Rating 17.5 A
    Voltage (AC) 600 VAC
    Interrupt Rating 200 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Diameter (in) 0.81 "
    Increase
    Decrease
    Availability
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved