Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 833

Set Ascending Direction
  1. V1K35A00
    V1K35A00
    TCI Filters, V1K Series
    Item Number
    V1K35A00
    MFG Item Number
    V1K35A00
    Series
    V1K
    Product Description
    V1000, 35 AMP, 480 V., OPEN, STD.
    Specifications
    Specifications
    Current Rating 35 A
    Watts Loss 130 W
    Voltage 600 VAC
    Frequency 60 Hz
    480V Motor HP 25 hp
    550V-600V Motor HP 30 hp
    Enclosed Unit No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. V1K45A00
    V1K45A00
    TCI Filters, V1K Series
    Item Number
    V1K45A00
    MFG Item Number
    V1K45A00
    Series
    V1K
    Product Description
    OPEN FILTER
    Specifications
    Specifications
    Current Rating 45 A
    Watts Loss 135 W
    Voltage 600 VAC
    Frequency 60 Hz
    480V Motor HP 30 hp
    550V-600V Motor HP 40 hp
    Enclosed Unit No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. V1K55A01
    V1K55A01
    TCI Filters, V1K Series
    Item Number
    V1K55A01
    MFG Item Number
    V1K55A01
    Series
    V1K
    Product Description
    V1000, 55 AMP, 480 V., ENCLOSED,
    Specifications
    Specifications
    Current Rating 55 A
    Watts Loss 145 W
    Voltage 600 VAC
    Frequency 60 Hz
    480V Motor HP 40 hp
    550V-600V Motor HP 50 hp
    Enclosed Unit Yes
    NEMA Rating NEMA 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. V1K8A01
    V1K8A01
    TCI Filters, V1K Series
    Item Number
    V1K8A01
    MFG Item Number
    V1K8A01
    Series
    V1K
    Product Description
    V1000, 8 AMP, 480 V., ENCLOSED, STD.
    Specifications
    Specifications
    Current Rating 8 A
    Watts Loss 90 W
    Voltage 600 VAC
    Frequency 60 Hz
    480V Motor HP 5 hp
    550V-600V Motor HP 5 hp
    Enclosed Unit Yes
    NEMA Rating NEMA 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. DVSP0012E
    DVSP0012E
    MTE Filters, dV Sentry Series
    Item Number
    DVSP0012E
    MFG Item Number
    DVSP0012E
    Series
    dV Sentry
    Product Description
    Filter, dv/dt, 12A, 480-600V, 60Hz, Open,
    Specifications
    Specifications
    Current Rating 12 A
    Watts Loss 67 W
    Voltage 380-600 VAC
    480V Motor HP 7.5 hp
    550V-600V Motor HP 10 hp
    Enclosed Unit No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. DVSP0110E
    DVSP0110E
    MTE Filters, dV Sentry Series
    Item Number
    DVSP0110E
    MFG Item Number
    DVSP0110E
    Series
    dV Sentry
    Product Description
    Filter, dv/dt, 110A, 480-600V, 60Hz,
    Specifications
    Specifications
    Current Rating 110 A
    Watts Loss 175 W
    Voltage 380-600 VAC
    480V Motor HP 75 hp
    550V-600V Motor HP 100 hp
    Enclosed Unit No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. V1K8A00
    V1K8A00
    TCI Filters, V1K Series
    Item Number
    V1K8A00
    MFG Item Number
    V1K8A00
    Series
    V1K
    Product Description
    V1000, 8A, 480V, Open, Std
    Specifications
    Specifications
    Current Rating 8 A
    Watts Loss 90 W
    Voltage 600 VAC
    Frequency 60 Hz
    480V Motor HP 5 hp
    550V-600V Motor HP 5 hp
    Enclosed Unit No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. DVSP0027E
    DVSP0027E
    MTE Filters, dV Sentry Series
    Item Number
    DVSP0027E
    MFG Item Number
    DVSP0027E
    Series
    dV Sentry
    Product Description
    Filter, dv/dt, 27A, 480-600V, 60Hz, Open
    Specifications
    Specifications
    Current Rating 27 A
    Watts Loss 92 W
    Voltage 380-600 VAC
    480V Motor HP 20 hp
    550V-600V Motor HP 25 hp
    Enclosed Unit No
    Increase
    Decrease
    Availability
  9. DVSP0130E
    DVSP0130E
    MTE Filters, dV Sentry Series
    Item Number
    DVSP0130E
    MFG Item Number
    DVSP0130E
    Series
    dV Sentry
    Product Description
    Filter, dv/dt, 130A, 480-600V, 60Hz, Open
    Specifications
    Specifications
    Current Rating 130 A
    Watts Loss 273 W
    Voltage 380-600 VAC
    480V Motor HP 100 hp
    550V-600V Motor HP 125 hp
    Enclosed Unit No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. SFA500/24
    SFA500/24
    Block Filters, SFA500 Series
    Item Number
    SFA500/24
    MFG Item Number
    SFA 500/24
    Series
    SFA500
    Product Description
    All-Pole Sinefilter 24A
    Specifications
    Specifications
    Current Rating 24 A
    Voltage 500 VAC
    Frequency 5-150 Hz