Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 4582

Set Ascending Direction
  1. 22101
    22101
    Electri-Flex Conduit, LA Series
    Item Number
    22101
    MFG Item Number
    LA-12
    Series
    LA
    Product Description
    CONDUIT, 3/4in., LA, GRAY, JACKETED
    Specifications
    Specifications
    Trade Size 3/4 "
    Diameter 1.05 "
    Feet/Pkg. 100
    Inside Bend Radius 4.2 "
    Conduit Material Steel
    Color Gray
    Temperature Range (F) -4-140 °F
    Oil Resistant Yes
    Acid Resistant Yes
    Liquid Tight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 89201
    89201
    Electri-Flex Conduit, VJC Series
    Item Number
    89201
    MFG Item Number
    VJC-10
    Series
    VJC
    Product Description
    Conduit, 3/8in., VJC, Black, Jacketed,
    Specifications
    Specifications
    Trade Size 3/8 "
    Diameter 0.68 "
    Feet/Pkg. 100
    Inside Bend Radius 1 "
    Color Black
    Temperature Range (F) -4-176 °F
    Oil Resistant Yes
    Acid Resistant Yes
    Liquid Tight No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 12102
    12102
    Electri-Flex Conduit, LT Series
    Item Number
    12102
    MFG Item Number
    LT-12-100
    Series
    LT
    Product Description
    Conduit, 3/4in., LT, Gray, Jacketed,
    Specifications
    Specifications
    Trade Size 3/4 "
    Diameter 1.05 "
    Feet/Pkg. 100
    Inside Bend Radius 2.5 "
    Conduit Material Steel
    Color Gray
    Temperature Range (F) -4-176 °F
    Oil Resistant Yes
    Acid Resistant Yes
    Liquid Tight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 81011
    81011
    Electri-Flex Conduit, NM Series
    Item Number
    81011
    MFG Item Number
    NM-11
    Series
    NM
    Product Description
    Conduit, 1/2in., NM, Gray, Non-Metal,
    Specifications
    Specifications
    Trade Size 1/2 "
    Diameter 0.84 "
    Feet/Pkg. 100 '
    Inside Bend Radius 3.25 "
    Conduit Material Polyvinyl Chloride (PVC)
    Color Gray
    Temperature Range (F) -4-176 °F
    Oil Resistant Yes
    Acid Resistant Yes
    Liquid Tight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 13102
    13102
    Electri-Flex Conduit, LT Series
    Item Number
    13102
    MFG Item Number
    LT-13
    Series
    LT
    Product Description
    Conduit, 1in., LT, Metallic Jacketed,
    Specifications
    Specifications
    Trade Size 1 "
    Diameter 1.32 "
    Feet/Pkg. 100
    Inside Bend Radius 3 "
    Conduit Material Steel
    Color Gray
    Temperature Range (F) -4-176 °F
    Oil Resistant Yes
    Acid Resistant Yes
    Liquid Tight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 11101
    11101
    Electri-Flex Conduit, LT Series
    Item Number
    11101
    MFG Item Number
    LT-11
    Series
    LT
    Product Description
    Flexible Metallic Conduit, 1/2in. Gry,
    Specifications
    Specifications
    Trade Size 1/2 "
    Diameter 0.84 "
    Feet/Pkg. 100
    Inside Bend Radius 2 "
    Conduit Material Steel
    Color Gray
    Temperature Range (F) -4-176 °F
    Oil Resistant Yes
    Acid Resistant Yes
    Liquid Tight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 80132
    80132
    Electri-Flex Conduit, EF Series
    Item Number
    80132
    MFG Item Number
    EF-13
    Series
    EF
    Product Description
    Conduit, 1in., EF, Gray, Jacketed,
    Specifications
    Specifications
    Trade Size 1 "
    Diameter 1.32 "
    Feet/Pkg. 100
    Inside Bend Radius 3 "
    Conduit Material Steel
    Color Gray
    Temperature Range (F) -4-176 °F
    Oil Resistant Yes
    Acid Resistant Yes
    Liquid Tight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 81032
    81032
    Electri-Flex Conduit, NM Series
    Item Number
    81032
    MFG Item Number
    NM-13
    Series
    NM
    Product Description
    Conduit, 1in., Non-Metallic, Gray
    Specifications
    Specifications
    Trade Size 1 "
    Diameter 1.32 "
    Feet/Pkg. 100 '
    Inside Bend Radius 6.5 "
    Conduit Material Polyvinyl Chloride (PVC)
    Color Gray
    Temperature Range (F) -4-176 °F
    Oil Resistant Yes
    Acid Resistant Yes
    Liquid Tight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. EFC050
    EFC050
    Thomas & Betts Conduit, Type B Liquidtight Series
    Item Number
    EFC050
    MFG Item Number
    EFC050
    Series
    Type B Liquidtight
    Product Description
    Flexible Tubing, 1/2in., Non-Metallic
    Specifications
    Specifications
    Trade Size 1/2 "
    Diameter 0.642 "
    Color Black
    Temperature Range (F) 2-140 °F
    Oil Resistant No
    Acid Resistant No
    Liquid Tight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 64112B
    64112B
    Halex Conduit
    Item Number
    64112B
    MFG Item Number
    64112B
    Product Description
    RIGID 1-1/4in. 90DEG ELBOW (UPC)
    Specifications
    Specifications
    Trade Size 1-1/4 "
    Conduit Material Steel
    Hazardous Rated No
    Composition Metallic
    Angle (degrees) 90 °
    Min UL Radius 11.375 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Conduit

An electrical conduit is a tube used to protect and route wires and cables in buildings, structures, or cabinets. A variety of materials and designs are used to make conduits, each determined by application requirements.

Conduit is typically made of metal or plastic and is generally rigid. Conduit provides excellent protection to enclosed wires and cables from impact, moisture, and other hazardous materials, in both interior and exterior environments. Conduits can also be made to be submersible or wrapped or coated with materials to shield conductors from electromagnetic or radio frequency interference.

Because most conduit is rigid, special fittings - elbows, bends, etc. - are needed to guide cabling around corners or other specific directions. If permitted by electrical codes, a flexible conduit is available to isolate wiring from vibrations or simplify the number of fittings needed to wire a structure or facility.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved