Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 546

Set Ascending Direction
  1. 229.250P
    229.250P
    Littelfuse Fuses
    Item Number
    229.250P
    MFG Item Number
    229.250P
    Product Description
    SLO-BLO 2AG TYPE GLASS FUSE 250A
    Specifications
    Specifications
    Current Rating 0.25 A
    Voltage (AC) 250 VAC
    Voltage (DC) 250 VDC
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 4.49 mm
    Body Length (mm) 14.47 mm
    Diameter (in) 0.177 "
    Body Length (in) 0.57 "
    Length (In) 0.57 "
    Increase
    Decrease
    Availability
  2. 229001P
    229001P
    Littelfuse Fuses, 229 Series
    Item Number
    229001P
    MFG Item Number
    229001P
    Series
    229
    Product Description
    SLO-BLO 2AG TYPE GLASS FUSE 1A
    Specifications
    Specifications
    Current Rating 1 A
    Voltage (AC) 250 VAC
    Voltage (DC) 250 VDC
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 4.49 mm
    Body Length (mm) 14.47 mm
    Diameter (in) 0.177 "
    Body Length (in) 0.57 "
    Length (In) 0.57 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 229002P
    229002P
    Littelfuse Fuses, 229 Series
    Item Number
    229002P
    MFG Item Number
    229002P
    Series
    229
    Product Description
    SLO-BLO 2AG TYPE GLASS FUSE 2A
    Specifications
    Specifications
    Current Rating 2 A
    Voltage (AC) 250 VAC
    Voltage (DC) 250 VDC
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 4.49 mm
    Body Length (mm) 14.47 mm
    Diameter (in) 0.177 "
    Body Length (in) 0.57 "
    Length (In) 0.57 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 229003P
    229003P
    Littelfuse Fuses, 229 Series
    Item Number
    229003P
    MFG Item Number
    229003P
    Series
    229
    Product Description
    SLO-BLO 2AG TYPE GLASS FUSE 3A
    Specifications
    Specifications
    Current Rating 3 A
    Voltage (AC) 250 VAC
    Voltage (DC) 250 VDC
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 4.49 mm
    Body Length (mm) 14.47 mm
    Diameter (in) 0.177 "
    Body Length (in) 0.57 "
    Length (In) 0.57 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 229004P
    229004P
    Littelfuse Fuses, 229 Series
    Item Number
    229004P
    MFG Item Number
    229004P
    Series
    229
    Product Description
    SLO-BLO 2AG TYPE GLASS FUSE 4A
    Specifications
    Specifications
    Current Rating 4 A
    Voltage (AC) 125 VAC
    Voltage (DC) 125 VDC
    Interrupt Rating 400 A @ 125 V
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 4.49 mm
    Body Length (mm) 14.47 mm
    Diameter (in) 0.177 "
    Body Length (in) 0.57 "
    Length (In) 0.57 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 229005P
    229005P
    Littelfuse Fuses, 229 Series
    Item Number
    229005P
    MFG Item Number
    229005P
    Series
    229
    Product Description
    SLO-BLO 2AG TYPE GLASS FUSE 5A
    Specifications
    Specifications
    Current Rating 5 A
    Voltage (AC) 125 VAC
    Voltage (DC) 125 VDC
    Interrupt Rating 400 A @ 125 V
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 4.49 mm
    Body Length (mm) 14.47 mm
    Diameter (in) 0.177 "
    Body Length (in) 0.57 "
    Length (In) 0.57 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 229006P
    229006P
    Littelfuse Fuses
    Item Number
    229006P
    MFG Item Number
    229006P
    Product Description
    SLO-BLO 2AG TYPE GLASS FUSE 6A
    Specifications
    Specifications
    Current Rating 6 A
    Voltage (AC) 125 VAC
    Voltage (DC) 125 VDC
    Interrupt Rating 400 A @ 125 V
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 4.49 mm
    Body Length (mm) 14.47 mm
    Diameter (in) 0.177 "
    Body Length (in) 0.57 "
    Length (In) 0.57 "
    Increase
    Decrease
    Availability
  8. 229007P
    229007P
    Littelfuse Fuses, 229 Series
    Item Number
    229007P
    MFG Item Number
    229007P
    Series
    229
    Product Description
    SLO-BLO 2AG TYPE GLASS FUSE 7A
    Specifications
    Specifications
    Current Rating 7 A
    Voltage (AC) 125 VAC
    Voltage (DC) 125 VDC
    Interrupt Rating 400 A @ 125 V
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 4.49 mm
    Body Length (mm) 14.47 mm
    Diameter (in) 0.177 "
    Body Length (in) 0.57 "
    Length (In) 0.57 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. TLS050
    TLS050
    Littelfuse Fuses
    Item Number
    TLS050
    MFG Item Number
    TLS050
    Product Description
    FUS 170 VDC F/A TELE-GARD 50A
    Specifications
    Specifications
    Current Rating 50 A
    Voltage (DC) 170 VDC
    Interrupt Rating 100 kA @ 170 VAC
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
  10. TPC-40
    TPC-40
    Bussmann Fuses, TPC Series
    Item Number
    TPC-40
    MFG Item Number
    TPC-40
    Series
    TPC
    Product Description
    Tpc Fuse 40A
    Specifications
    Specifications
    Current Rating 40 A
    Voltage (DC) 80 VDC
    Interrupt Rating 100 kA @ 80 V
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved