Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1133

Set Ascending Direction
  1. LD411660
    LD411660
    Powerex Power Modules, LD Series
    Item Number
    LD411660
    MFG Item Number
    LD411660
    Series
    LD
    Product Description
    Power Module 600A 1600V Dual-Diode
    Specifications
    Specifications
    Circuit Diode Doubler
    It (rms) 950 A
    It (avg) 600 A
    Vrrm 1,600 V
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 112 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. CD431290C
    CD431290C
    Powerex Power Modules, CD43 Series
    Item Number
    CD431290C
    MFG Item Number
    CD431290C
    Series
    CD43
    Product Description
    PMOD, Dual-SCR, 1200V, 90A
    Specifications
    Specifications
    Circuit Dual SCR Module
    It (rms) 141 A
    It (avg) 90 A
    Vrrm 1,200 V
    Igt 100 mA
    di/dt (Amps/MicroSec.) 100
    dV/dt (Volts/MicroSec.) 800
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. CD611216C
    CD611216C
    Powerex Power Modules, CD61 Series
    Item Number
    CD611216C
    MFG Item Number
    CD611216C
    Series
    CD61
    Product Description
    PMOD, Dual-Diode, 1200V, 160A
    Specifications
    Specifications
    Circuit Dual Diode
    It (rms) 250 A
    It (avg) 160 A
    Vrrm 1,200 V
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. SKKE81/16
    SKKE81/16
    Semikron Danfoss Elektronik Power Modules, SKK Series
    Item Number
    SKKE81/16
    MFG Item Number
    07175900
    Series
    SKK
    Product Description
    POWER MODULE 80A 1600V SINGLE-DIODE
    Specifications
    Specifications
    Circuit Single Diode
    It (avg) 82 A
    Vrrm 1,600 V
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. CD421890C
    CD421890C
    Powerex Power Modules, CD42 Series
    Item Number
    CD421890C
    MFG Item Number
    CD421890C
    Series
    CD42
    Product Description
    PMOD, SCR-Diode, 1800V, 90A
    Specifications
    Specifications
    Circuit Dual SCR Module
    It (rms) 141 A
    It (avg) 90 A
    Vrrm 1,800 V
    Igt 100 mA
    di/dt (Amps/MicroSec.) 100
    dV/dt (Volts/MicroSec.) 800
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. SKKD81/16
    SKKD81/16
    Semikron Danfoss Elektronik Power Modules, SKK Series
    Item Number
    SKKD81/16
    MFG Item Number
    07897122
    Series
    SKK
    Product Description
    POWER MODULE 80A 1600V DUAL-DIODE
    Specifications
    Specifications
    Circuit Diode Doubler
    It (avg) 82 A
    Vrrm 1,600 V
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. SKKD150F12
    SKKD150F12
    Semikron Danfoss Elektronik Power Modules, SKK Series
    Item Number
    SKKD150F12
    MFG Item Number
    07910470
    Series
    SKK
    Product Description
    PMOD, DUAL-DIODE, 1200V, 117A, 710nS
    Specifications
    Specifications
    Circuit Diode Doubler
    It (avg) 140 A
    Vrrm 1,200 V
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. CC410899C
    CC410899C
    Powerex Power Modules, CD41 Series
    Item Number
    CC410899C
    MFG Item Number
    CC410899C
    Series
    CD41
    Product Description
    PMOD, CC-Diode, 800V, 100A
    Specifications
    Specifications
    Circuit Common Cathode Diode
    It (rms) 157 A
    It (avg) 100 A
    Vrrm 800 V
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. VSKC91/16
    VSKC91/16
    Vishay Power Modules, VSK91 Series
    Item Number
    VSKC91/16
    MFG Item Number
    VS-VSKC91/16
    Series
    VSK91
    Product Description
    PMOD, CC-Diode, 1600V, 95A, RoHS,
    Specifications
    Specifications
    Circuit Diode Doubler Common Cathode
    It (rms) 157 A
    It (avg) 100 A
    Vrrm 1,600 V
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
  10. M5060THC600
    M5060THC600
    Crydom Power Modules, M50 Series
    Item Number
    M5060THC600
    MFG Item Number
    M5060THC600
    Series
    M50
    Product Description
    PMOD, CC-Diode, 600V, 60A, 3-Phase
    Specifications
    Specifications
    Circuit 3PH Common Cathode Diodes
    It (avg) 60 A
    Vrrm 600 V
    Aux. Cathode(s) No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved