Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 2706

Set Ascending Direction
  1. 2510KG1
    2510KG1
    Square D Manual Motor Controllers, 2510 Series
    Item Number
    2510KG1
    MFG Item Number
    155515
    Series
    2510
    Product Description
    Single Unit Manual Switch, 30A,
    Specifications
    Specifications
    Operating Current 30 A
    Reversing No
    Max HP 200V 3PH 2 hp
    Max HP 240V 3PH 1.5 hp
    Max HP 120V 1PH 2 hp
    Max HP 240V 1PH 2 hp
    Max HP 480V 1PH 3 hp
    Max HP 600V 1PH 3 hp
    UL508F No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. XTSC6P3BBA
    XTSC6P3BBA
    Cutler Hammer, Div of Eaton Co Manual Motor Controllers, XTSC Series
    Item Number
    XTSC6P3BBA
    MFG Item Number
    XTSC6P3BBA
    Series
    XTSC
    Product Description
    MMC FVNR 4-6.3A B-MMP B-CONT 1NO
    Specifications
    Specifications
    Operating Current 6.3 A
    Reversing No
    Max HP 200V 3PH 1.5 hp
    Max HP 240V 3PH 1.5 hp
    Max HP 480V 3PH 3 hp
    Max HP 600V 3PH 5 hp
    UL508F No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. XTSC004BBA
    XTSC004BBA
    Cutler Hammer, Div of Eaton Co Manual Motor Controllers, XTSC Series
    Item Number
    XTSC004BBA
    MFG Item Number
    XTSC004BBA
    Series
    XTSC
    Product Description
    MMC FVNR 2.5-4A B-MMP B-CONT 1NO
    Specifications
    Specifications
    Operating Current 4 A
    Reversing No
    Max HP 200V 3PH 1 hp
    Max HP 240V 3PH 1 hp
    Max HP 480V 3PH 2 hp
    Max HP 600V 3PH 3 hp
    UL508F No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 40002D
    40002D
    Bryant Electric Manual Motor Controllers
    Item Number
    40002D
    MFG Item Number
    40002D
    Product Description
    40A 600V 2P Disc Sw
    Specifications
    Specifications
    Operating Current 40 A
    Max HP 120V 1PH 2 hp
    Max HP 240V 1PH 5 hp
    Max HP 480V 1PH 10 hp
    Max HP 600V 1PH 15 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 30322D
    30322D
    Bryant Electric Manual Motor Controllers
    Item Number
    30322D
    MFG Item Number
    30322D
    Product Description
    30A 600V 2P Plastic3R W/Sw
    Specifications
    Specifications
    Operating Current 30 A
    Max HP 120V 1PH 2 hp
    Max HP 240V 1PH 5 hp
    Max HP 480V 1PH 10 hp
    Max HP 600V 1PH 15 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. XTSC012BBA
    XTSC012BBA
    Cutler Hammer, Div of Eaton Co Manual Motor Controllers, XTSC Series
    Item Number
    XTSC012BBA
    MFG Item Number
    XTSC012BBA
    Series
    XTSC
    Product Description
    MMC FVNR 8-12A B-MMP B-CONT 1NO
    Specifications
    Specifications
    Operating Current 12 A
    Reversing No
    Max HP 200V 3PH 3 hp
    Max HP 240V 3PH 3 hp
    Max HP 480V 3PH 7.5 hp
    Max HP 600V 3PH 3 hp
    UL508F No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 2510KW2
    2510KW2
    Square D Manual Motor Controllers, 2510 Series
    Item Number
    2510KW2
    MFG Item Number
    155527
    Series
    2510
    Product Description
    Single Unit Manual Switch, 30A,
    Specifications
    Specifications
    Operating Current 30 A
    Reversing No
    Max HP 200V 3PH 2 hp
    Max HP 240V 3PH 7.5 hp
    Max HP 480V 3PH 10 hp
    Max HP 600V 3PH 10 hp
    Max HP 120V 1PH 2 hp
    UL508F No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 2601AG2
    2601AG2
    Square D Manual Motor Controllers, 2601 Series
    Item Number
    2601AG2
    MFG Item Number
    605990
    Series
    2601
    Product Description
    Drum Switch 600 VAC 2 HP A +Option
    Specifications
    Specifications
    Reversing Yes
    Max HP 200V 3PH 2 hp
    Max HP 240V 3PH 2 hp
    Max HP 480V 3PH 2 hp
    Max HP 600V 3PH 2 hp
    Max HP 120V 1PH 1.5 hp
    Max HP 240V 1PH 2 hp
    UL508F No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 30002D
    30002D
    Bryant Electric Manual Motor Controllers
    Item Number
    30002D
    MFG Item Number
    30002D
    Product Description
    30A 600V 2P Disc Sw
    Specifications
    Specifications
    Operating Current 30 A
    Max HP 120V 1PH 2 hp
    Max HP 240V 1PH 5 hp
    Max HP 480V 1PH 10 hp
    Max HP 600V 1PH 15 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 30003D
    30003D
    Bryant Electric Manual Motor Controllers
    Item Number
    30003D
    MFG Item Number
    30003D
    Product Description
    30A 600V 3P Disc Sw
    Specifications
    Specifications
    Operating Current 30 A
    Max HP 120V 1PH 3 hp
    Max HP 240V 1PH 7.5 hp
    Max HP 480V 1PH 15 hp
    Max HP 600V 1PH 20 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved