Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1014

Set Ascending Direction
  1. 121002
    121002
    Littelfuse Fuseblocks & Holders
    Item Number
    121002
    MFG Item Number
    121002
    Product Description
    FUSE CLIP 21002
    Specifications
    Specifications
    Fuse Size 1/4 "
    Max Current 15 A
    Connection Type Screw Terminal
    Trip Indicator No
    Reinforced No
    Enclosed No
    Touch Safe Yes
    Water Resistant Yes
    Increase
    Decrease
    Availability
  2. HKP-HH
    HKP-HH
    Bussmann Fuseblocks & Holders, HKP Series
    Item Number
    HKP-HH
    MFG Item Number
    HKP-HH
    Series
    HKP
    Product Description
    FUSEHOLDER, PANEL MOUNT
    Specifications
    Specifications
    Fuse Size 1/4 " x 1-1/4 "
    Max Current 15 A
    Voltage 250 V
    Poles 1
    Connection Type Quick connect/Blade
    Mounting Type Panel Mount
    Trip Indicator No
    Reinforced No
    Enclosed Yes
    Touch Safe No
    Water Resistant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 100058
    100058
    Littelfuse Fuseblocks & Holders
    Item Number
    100058
    MFG Item Number
    100058
    Product Description
    FUSE CLIP FOR 5X20 FUSES
    Specifications
    Specifications
    Fuse Size 6.3 mm
    Max Current 15 A
    Poles 1
    Trip Indicator No
    Reinforced No
    Enclosed No
    Touch Safe No
    Water Resistant No
    Increase
    Decrease
    Availability
  4. 101003
    101003
    Littelfuse Fuseblocks & Holders
    Item Number
    101003
    MFG Item Number
    101003
    Product Description
    FUSE CLIP FOR 1/4 IN DIAM FUSES 01003
    Specifications
    Specifications
    Fuse Size 6.3 mm
    Max Current 15 A
    Poles 1
    Trip Indicator No
    Reinforced No
    Enclosed No
    Touch Safe No
    Water Resistant No
    Increase
    Decrease
    Availability
  5. 102079
    102079
    Littelfuse Fuseblocks & Holders
    Item Number
    102079
    MFG Item Number
    102079
    Product Description
    102 FUSE CLIP FOR 5X20 FUSES 00054
    Specifications
    Specifications
    Fuse Size 6.3 mm
    Max Current 15 A
    Poles 1
    Trip Indicator No
    Reinforced No
    Enclosed No
    Touch Safe No
    Water Resistant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 3833-1
    3833-1
    Bussmann Fuseblocks & Holders, 3833 Series
    Item Number
    3833-1
    MFG Item Number
    3833-1
    Series
    3833
    Product Description
    FUSEBLOCK
    Specifications
    Specifications
    Fuse Size 1/4 " x 1-1/4 "
    Max Current 30 A
    Voltage 250 V
    Poles 1
    Mounting Type Panel Mount
    Trip Indicator No
    Reinforced No
    Enclosed No
    Touch Safe No
    Water Resistant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. HHT
    HHT
    Bussmann Fuseblocks & Holders, MINIATURE Series
    Item Number
    HHT
    MFG Item Number
    HHT
    Series
    Miniature
    Product Description
    FUSEHOLDER, IN-LINE
    Specifications
    Specifications
    Max Current 10 A
    Voltage 32 V
    Poles 1
    Connection Type Wire Leads
    Mounting Type Free Hanging
    Composition Thermoplastic
    Trip Indicator No
    Reinforced No
    Enclosed Yes
    Touch Safe No
    Water Resistant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. HRK
    HRK
    Bussmann Fuseblocks & Holders, MINIATURE Series
    Item Number
    HRK
    MFG Item Number
    HRK
    Series
    Miniature
    Product Description
    FUSEHOLDER, IN-LINE
    Specifications
    Specifications
    Fuse Size 1/4 " x 7/8 "-1-1/4 "
    Max Current 15 A
    Voltage 32 V
    Poles 1
    Connection Type Wire Leads
    Mounting Type Free Hanging
    Trip Indicator No
    Reinforced No
    Enclosed Yes
    Touch Safe No
    Water Resistant No
    Increase
    Decrease
    Availability
  9. HRK-R
    HRK-R
    Bussmann Fuseblocks & Holders, HRK Series
    Item Number
    HRK-R
    MFG Item Number
    HRK-R
    Series
    HRK
    Product Description
    FUSEHOLDER, RoHS COMPLIANT
    Specifications
    Specifications
    Max Current 20 A
    Voltage 32 V
    Poles 1
    Connection Type Wire Leads
    Mounting Type Free Hanging
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. HTB-42I-R
    HTB-42I-R
    Bussmann Fuseblocks & Holders, HTB Series
    Item Number
    HTB-42I-R
    MFG Item Number
    HTB-42I-R
    Series
    HTB
    Product Description
    FUSEHOLDER, RoHS COMPLIANT
    Specifications
    Specifications
    Fuse Size 1/4 " x 1-1/4 "
    Max Current 20 A
    Voltage 250 V
    Poles 1
    Connection Type Solder Terminals
    Mounting Type Panel Mount
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved