Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 29256

Set Ascending Direction
  1. KTK-R-2.500
    KTK-R-2.500
    Bussmann Fuses, KTK-R Series
    Item Number
    KTK-R-2.500
    MFG Item Number
    KTK-R-2-1/2
    Series
    KTK-R
    Product Description
    Fuse, 2.500A(2-1/2A), 600V
    Specifications
    Specifications
    Current Rating 2.5 A
    Voltage (AC) 600 V
    Interrupt Rating 200 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Diameter (in) 0.41 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. MDA-2-R
    MDA-2-R
    Bussmann Fuses, MDA Series
    Item Number
    MDA-2-R
    MFG Item Number
    MDA-2-R
    Series
    MDA
    Product Description
    FUSE, 2A, 250V, T, 6X32mm, TIME
    Specifications
    Specifications
    Current Rating 2 A
    Voltage (AC) 250 VAC
    Interrupt Rating 100 A @ 250 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 31.75 mm
    Diameter (mm) 6.35 mm
    Diameter (in) 0.25 "
    Length (In) 1.25 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. MDA-5-R
    MDA-5-R
    Bussmann Fuses, MDA Series
    Item Number
    MDA-5-R
    MFG Item Number
    MDA-5-R
    Series
    MDA
    Product Description
    FUSE, 5A, 250V, T, 6X32mm, TIME
    Specifications
    Specifications
    Current Rating 5 A
    Voltage (AC) 250 VAC
    Interrupt Rating 200 A @ 250 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 31.75 mm
    Diameter (mm) 6.35 mm
    Diameter (in) 0.25 "
    Length (In) 1.25 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. MDA-10-R
    MDA-10-R
    Bussmann Fuses, MDA Series
    Item Number
    MDA-10-R
    MFG Item Number
    MDA-10-R
    Series
    MDA
    Product Description
    FUSE, 10A, 250V, T, 6X32mm, TIME
    Specifications
    Specifications
    Current Rating 10 A
    Voltage (AC) 250 VAC
    Interrupt Rating 200 A @ 250 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 31.75 mm
    Diameter (mm) 6.35 mm
    Diameter (in) 0.25 "
    Length (In) 1.25 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. JTD10
    JTD10
    Littelfuse Fuses, JTD Series
    Item Number
    JTD10
    MFG Item Number
    JTD10
    Series
    JTD
    Product Description
    Fuse, 10A, 600VAC, J, Time Delay
    Specifications
    Specifications
    Current Rating 10 A
    Voltage (AC) 600 VAC
    Voltage (DC) 300 VDC
    Interrupt Rating 300 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 20.6 mm
    Body Length (mm) 57.2 mm
    Diameter (in) 0.81 "
    Body Length (in) 2.25 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. GDG10
    GDG10
    Mersen Fuses, GDG Series
    Item Number
    GDG10
    MFG Item Number
    GDG10
    Series
    GDG
    Product Description
    FUSE
    Specifications
    Specifications
    Current Rating 10 A
    Voltage (AC) 250 VAC
    Interrupt Rating 100 A @ 250 V
    Trip Indicator No
    Alarm Contact No
    Length (mm) 20.32 mm
    Diameter (mm) 5 mm
    Diameter (in) 0.2 "
    Length (In) 0.8 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. FNQ-15
    FNQ-15
    Bussmann Fuses, FNQ Series
    Item Number
    FNQ-15
    MFG Item Number
    FNQ-15
    Series
    FNQ
    Product Description
    Fuse, 15A, 500V, M, Time Delay,
    Specifications
    Specifications
    Current Rating 15 A
    Voltage (AC) 500 VAC
    Interrupt Rating 10 kA @ 500 V
    Trip Indicator No
    Alarm Contact No
    Diameter (in) 0.41 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. BLF10
    BLF10
    Littelfuse Fuses, BLF Series
    Item Number
    BLF10
    MFG Item Number
    BLF10
    Series
    BLF
    Product Description
    Fuse, 10A, 250VAC, M, Fast Acting,
    Specifications
    Specifications
    Current Rating 10 A
    Voltage (AC) 250 VAC
    Trip Indicator No
    Alarm Contact No
    Length (mm) 38 mm
    Diameter (mm) 10 mm
    Diameter (in) 0.406 "
    Length (In) 1.5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. A6T60
    A6T60
    Mersen Fuses, A6T Series
    Item Number
    A6T60
    MFG Item Number
    A6T60
    Series
    A6T
    Product Description
    Fuse, 600V 60A Class T, J213747
    Specifications
    Specifications
    Current Rating 60 A
    Voltage (AC) 600 VAC
    Voltage (DC) 300 VDC
    Interrupt Rating 200 kA @ 600 V
    Trip Indicator No
    Alarm Contact Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. FR10GR69V16
    FR10GR69V16
    Mersen Fuses
    Item Number
    FR10GR69V16
    Product Description
    Fuse
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Fuses

As an authorized distributor with millions of industrial electronic products like circuit protection, enclosures, motors, drives, electronic controls, and more, we are stocked and ready to support thousands of applications across dozens of industries.

Galco is continuously adding new product lines to our catalog, to better meet demand and help our clients solve tough problems.

We go above and beyond to provide alternative solutions in fit, form, and function across multiple brands to help the customer gain more functionality and better value. No matter the job, our goal is to find the right part and help our partners get to work.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved