Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1215

Set Ascending Direction
  1. 4809119
    4809119
    Festo Process Control, VZBE Series
    Item Number
    4809119
    MFG Item Number
    VZBE1T63T2F0405V15V15
    Series
    VZBE
    Product Description
    NPT Ball Valve,
    Specifications
    Specifications
    Type Code VZBE-1-T-63-T-2-F0405-V15V15
    Connection Size (in) 1 "
    Nominal Pressure 63 bar
    Housing Material Stainless Steel
    Increase
    Decrease
    Availability
  2. DFPD20RP90RDF04
    DFPD20RP90RDF04
    Festo Process Control, DFPD Series
    Item Number
    DFPD20RP90RDF04
    MFG Item Number
    DFPD20RP90RDF04
    Series
    DFPD
    Product Description
    Pneumatic Quarter Turn Actuator,
    Specifications
    Specifications
    Type Code DFPD-20-RP-90-RD-F04
    Torque 20 Nm
    Swivel Angle 90
    Function Double Acting
    Temperature Range -20-80 °C
    Increase
    Decrease
    Availability
  3. 8047626
    8047626
    Festo Process Control, DFPD Series
    Item Number
    8047626
    MFG Item Number
    DFPD80RP90RS60F0507
    Series
    DFPD
    Product Description
    Pneumatic Quarter Turn Actuator,
    Specifications
    Specifications
    Type Code DFPD-80-RP-90-RS60-F0507
    Torque 80 Nm
    Swivel Angle 90
    Function Single Acting
    Temperature Range -20-80 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 8048123
    8048123
    Festo Process Control, DFPD Series
    Item Number
    8048123
    MFG Item Number
    DFPD120RP90RDF0507
    Series
    DFPD
    Product Description
    Pneumatic Quarter Turn Actuator,
    Specifications
    Specifications
    Type Code DFPD-120-RP-90-RD-F0507
    Torque 12 Nm
    Swivel Angle 90
    Function Single Acting
    Temperature Range -20-80 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 3482805
    3482805
    Festo Process Control, SRBC Series
    Item Number
    3482805
    MFG Item Number
    SRBCCA3YR90MW22A1WC2P20
    Series
    SRBC
    Product Description
    Sensor Box,
    Specifications
    Specifications
    Type Code SRBC-CA3-YR90-MW-22A-1W-C2P20
    Electrical Connection Screw Terminal
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 3568055
    3568055
    Festo Process Control, SRBG Series
    Item Number
    3568055
    MFG Item Number
    SRBGC1N1PM12
    Series
    SRBG
    Product Description
    Puck Sensor, SRBG-C1-N-1-P-M12,
    Specifications
    Specifications
    Type Code SRBG-C1-N-1-P-M12
    Electrical Connection M12 Plug Connector, A-coded
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 4745216
    4745216
    Festo Process Control, VZBE Series
    Item Number
    4745216
    MFG Item Number
    VZBE1/2T63D2MV15V15
    Series
    VZBE
    Product Description
    NPT Ball Valve,
    Specifications
    Specifications
    Type Code VZBE-1/2-T-63-D-2-M-V15V15
    Connection Size (in) 1/2 "
    Nominal Pressure 63 bar
    Housing Material Stainless Steel
    Increase
    Decrease
    Availability
  8. 4745218
    4745218
    Festo Process Control, VZBE Series
    Item Number
    4745218
    MFG Item Number
    VZBE3/4T63D2MV15V15
    Series
    VZBE
    Product Description
    NPT Ball Valve,
    Specifications
    Specifications
    Type Code VZBE-3/4-T-63-D-2-M-V15V15
    Connection Size (in) 3/4 "
    Nominal Pressure 63 bar
    Housing Material Stainless Steel
    Increase
    Decrease
    Availability
  9. 1002546
    1002546
    Festo Process Control, VZXF Series
    Item Number
    1002546
    MFG Item Number
    VZXFLM22CMBN12130M1V4V4T5040
    Series
    VZXF
    Product Description
    Angle Seat Valve,
    Specifications
    Specifications
    Type Code VZXF-L-M22C-M-B-N12-130-M1-V4V4T-50-40
    Temperature of Medium -40-200 °C
    Housing Material Stainless Steel
    Actuator Size 50 mm
    Medium Pressure 0-40 bar
    Increase
    Decrease
    Availability
  10. 1002547
    1002547
    Festo Process Control, VZXF Series
    Item Number
    1002547
    MFG Item Number
    VZXFLM22CMAN34180M1V4V4T5020
    Series
    VZXF
    Product Description
    Angle Seat Valve,
    Specifications
    Specifications
    Type Code VZXF-L-M22C-M-A-N34-180-M1-V4V4T-50-20
    Temperature of Medium -40-200 °C
    Housing Material Stainless Steel
    Actuator Size 50 mm
    Medium Pressure 0-20 bar
    Increase
    Decrease
    Availability
Page
per page

Process Control

Process controllers, or PID controllers, are electronic devices used to measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Controllers are used in industry to regulate temperature, pressure, force, flow rate and much more.

Process controllers use embedded software and a wide variety of functions to make precise adjustments using advanced feedback control. PIDs continuously take measurements from sensors and make adjustments to the final control element to maintain the desired setpoint. Alarms notify operators of any undesired measurements or results.

Most controllers also have a display, and can provide display parameters based on hardware configuration, masking irrelevant parameters if necessary. This way, operators only need to adjust the setpoint and alarm, then launch self-tune.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved