Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 13

Set Ascending Direction
  1. 111956
    111956
    Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
    Item Number
    111956
    MFG Item Number
    111956
    Series
    Zener Barrier
    Product Description
    Single Channel Zener Barrier
    Specifications
    Specifications
    Signal Input Current Max 62 mA
    Signal Input Voltage Max 30 V
    Hazardous Location Class 1, Class 2, Division 1, Division 2, A, B, C, D, E, G
    Capacitance 0.07 µF
    Inductance 1.8 mH
    Increase
    Decrease
    Availability
  2. 111950
    111950
    Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
    Item Number
    111950
    MFG Item Number
    111950
    Series
    Zener Barrier
    Product Description
    Single Channel Zener Barrier
    Specifications
    Specifications
    Signal Input Current Max 250 mA
    Signal Input Voltage Max 15 V
    Hazardous Location Class 1, Class 2, Division 1, Division 2, A, B, C, D, E, G
    Capacitance 0.32 µF
    Inductance 2 mH
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 111952
    111952
    Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
    Item Number
    111952
    MFG Item Number
    111952
    Series
    Zener Barrier
    Product Description
    Single Channel Zener Barrier
    Specifications
    Specifications
    Signal Input Current Max 125 mA
    Signal Input Voltage Max 20 V
    Hazardous Location Class 1, Class 2, Division 1, Division 2, A, B, C, D, E, G
    Capacitance 0.18 µF
    Inductance 4.1 mH
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 111954
    111954
    Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
    Item Number
    111954
    MFG Item Number
    111954
    Series
    Zener Barrier
    Product Description
    Single Channel Zener Barrier
    Specifications
    Specifications
    Signal Input Current Max 62 mA
    Signal Input Voltage Max 24 V
    Hazardous Location Class 1, Class 2, Division 1, Division 2, A, B, C, D, E, G
    Capacitance 0.12 µF
    Inductance 3 mH
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 113000
    113000
    Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
    Item Number
    113000
    MFG Item Number
    113000
    Series
    Zener Barrier
    Product Description
    Single Channel Zener Barrier
    Specifications
    Specifications
    Signal Input Current Max 250 mA
    Signal Input Voltage Max 30 V
    Hazardous Location Class 1, Class 2, Division 1, Division 2, C, D, E, G
    Capacitance 0.2 µF
    Inductance 3 mH
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 114072
    114072
    Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
    Item Number
    114072
    MFG Item Number
    114072
    Series
    Zener Barrier
    Product Description
    Single Channel Zener Barrier
    Specifications
    Specifications
    Signal Input Current Max 62 mA
    Signal Input Voltage Max 24 V
    Hazardous Location Class 1, Class 2, Division 1, Division 2, C, D, E, G
    Capacitance 0.33 µF
    Inductance 3.1 mH
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 114074
    114074
    Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
    Item Number
    114074
    MFG Item Number
    114074
    Series
    Zener Barrier
    Product Description
    Single Channel Zener Barrier
    Specifications
    Specifications
    Signal Input Current Max 125 mA
    Signal Input Voltage Max 18 V
    Hazardous Location Class 1, Class 2, Division 1, Division 2, C, D, E, G
    Capacitance 0.72 µF
    Inductance 3.6 mH
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 114166
    114166
    Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
    Item Number
    114166
    MFG Item Number
    114166
    Series
    Zener Barrier
    Product Description
    Single Channel Zener Barrier
    Specifications
    Specifications
    Signal Input Current Max 250 mA
    Signal Input Voltage Max 30 V
    Hazardous Location Class 1, Class 2, Division 1, Division 2, A, B, C, D, E, G
    Capacitance 0.07 µF
    Inductance 0.35 mH
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 114175
    114175
    Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
    Item Number
    114175
    MFG Item Number
    114175
    Series
    Zener Barrier
    Product Description
    Single Channel Zener Barrier
    Specifications
    Specifications
    Signal Input Current Max 62 mA
    Signal Input Voltage Max 27 V
    Hazardous Location Class 1, Class 2, Division 1, Division 2, C, D, E, G
    Capacitance 0.24 µF
    Inductance 3.3 mH
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 54801
    54801
    Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
    Item Number
    54801
    MFG Item Number
    54801
    Series
    Zener Barrier
    Product Description
    Dual Channel Zener Barrier
    Specifications
    Specifications
    Signal Input Current Max 200 mA
    Signal Input Voltage Max 15 V
    Hazardous Location Class 1, Class 2, Division 1, Division 2, D
    Capacitance 5.6 µF
    Inductance 0.7 mH
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved