Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 761

Set Ascending Direction
  1. 04-CCL27500
    04-CCL27500
    NTE Electronics Cable Clamps, CABLE CLAMPS Series
    Item Number
    04-CCL27500
    MFG Item Number
    04-CCL27500
    Series
    CABLE CLAMPS
    Product Description
    CABLE CLAMP 3/4in. BLACK, PK/100
    Specifications
    Specifications
    Color Black
    Screw Hole 0.181 "
    Center to Center 0.717 "
    Package Quantity 100
    Thickness (in) 0.059 "
    Bundle Size (in) 0.764 "
    Increase
    Decrease
    Availability
  2. 04-CCL25009
    04-CCL25009
    NTE Electronics Cable Clamps, CABLE CLAMPS Series
    Item Number
    04-CCL25009
    MFG Item Number
    04-CCL25009
    Series
    CABLE CLAMPS
    Product Description
    CABLE CLAMP 1/2in. NATURAL, PK/100
    Specifications
    Specifications
    Color Natural
    Screw Hole 0.181 "
    Center to Center 0.598 "
    Package Quantity 100
    Thickness (in) 0.059 "
    Bundle Size (in) 0.5 "
    Increase
    Decrease
    Availability
  3. BD1
    BD1
    Appleton Cable Clamps, BD Series
    Item Number
    BD1
    MFG Item Number
    BD1
    Series
    BD
    Product Description
    BUS DROP CABLE CLAMP
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 04-CCL1870
    04-CCL1870
    NTE Electronics Cable Clamps, CABLE CLAMPS Series
    Item Number
    04-CCL1870
    MFG Item Number
    04-CCL1870
    Series
    CABLE CLAMPS
    Product Description
    CABLE CLAMP 3/16in. BLACK, PK/100
    Specifications
    Specifications
    Color Black
    Screw Hole 0.181 "
    Center to Center 0.413 "
    Package Quantity 100
    Thickness (in) 0.055 "
    Bundle Size (in) 0.188 "
    Increase
    Decrease
    Availability
  5. 300A
    300A
    Cully-Minerallac Cable Clamps
    Item Number
    300A
    MFG Item Number
    300A
    Product Description
    DUPLEX JIFFY CLIP
    Specifications
    Specifications
    Color Silver
    Screw Hole 0.1875 "
    Package Quantity 100
    Thickness (in) 0.035 "
    Bundle Size (in) 0.125 "
    Increase
    Decrease
    Availability
  6. 301
    301
    Cully-Minerallac Cable Clamps
    Item Number
    301
    MFG Item Number
    301
    Product Description
    DUPLEX JIFFY CLIP
    Specifications
    Specifications
    Screw Hole 0.1875 "
    Package Quantity 100
    Thickness (in) 0.035 "
    Bundle Size (in) 0.375 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 305
    305
    Cully-Minerallac Cable Clamps
    Item Number
    305
    MFG Item Number
    305
    Product Description
    DUPLEX JIFFY CLIP
    Specifications
    Specifications
    Screw Hole 0.1875 "
    Package Quantity 100
    Thickness (in) 0.035 "
    Bundle Size (in) 0.5 "
    Increase
    Decrease
    Availability
  8. 209-174
    209-174
    Wago Cable Clamps
    Item Number
    209-174
    MFG Item Number
    2090174
    Product Description
    Cable clamp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 209-177
    209-177
    Wago Cable Clamps
    Item Number
    209-177
    MFG Item Number
    2090177
    Product Description
    Cable clamp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. PPR-1575
    PPR-1575
    Gardner Bender Cable Clamps, Rubber Insulated Clamps Series
    Item Number
    PPR-1575
    MFG Item Number
    PPR-1575
    Series
    Rubber Insulated Clamps
    Product Description
    Rubber Clamps, 3/4in., CL/2
    Specifications
    Specifications
    Color Black
    Screw Hole 0.25 "
    Package Quantity 2
    Bundle Size (in) 0.75 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved