Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

5 Items

Set Ascending Direction
  1. 75335
    75335
    Airtx International Vortex Tubes, ALU Series
    Item Number
    75335
    MFG Item Number
    75335
    Series
    ALU
    Product Description
    2800 BTUH THERMOSTATIC SYSTEM INCLD
    Specifications
    Specifications
    Capacity 2,800 BTUs
    Air Consumption 35 CFM
    Composition Aluminum
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 75015
    75015
    Airtx International Vortex Tubes, ALU Series
    Item Number
    75015
    MFG Item Number
    75015
    Series
    ALU
    Product Description
    1100 BTUH ALUMINUM COOLER + DUCTING
    Specifications
    Specifications
    Capacity 1,100 BTUs
    Air Consumption 15 CFM
    Composition Aluminum
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 75035
    75035
    Airtx International Vortex Tubes, ALU Series
    Item Number
    75035
    MFG Item Number
    75035
    Series
    ALU
    Product Description
    2800 BTUH ALUMINUM COOLER + DUCTING
    Specifications
    Specifications
    Capacity 2,800 BTUs
    Air Consumption 35 CFM
    Composition Aluminum
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 75308
    75308
    Airtx International Vortex Tubes, ALU Series
    Item Number
    75308
    MFG Item Number
    75308
    Series
    ALU
    Product Description
    600 BTUH THERMOSTATIC SYSTEM INCLUDE
    Specifications
    Specifications
    Capacity 600 BTUs
    Air Consumption 8 CFM
    Composition Aluminum
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 75325
    75325
    Airtx International Vortex Tubes, ALU Series
    Item Number
    75325
    MFG Item Number
    75325
    Series
    ALU
    Product Description
    1800 BTUH THERMASTATIC SYSTEM INCLD
    Specifications
    Specifications
    Capacity 1,800 BTUs
    Air Consumption 25 CFM
    Composition Aluminum
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Vortex Tubes

A vortex tube is a device that separates compressed air into both cold and hot air streams. This is done without any moving parts, making the vortex tube a valuable tool for industrial applications as an inexpensive cooling unit.

Because compressed air is already often available in manufacturing settings, using a vortex tube for spot cooling on machines is the most efficient option in many cases. Cutting machinery like lathes and mills are frequent applications cooled by vortex tubes, both for cooling and because the cold air blast removes chips and dust particles from the machine.

With just 100psi of compressed air, and a control valve at the hot end adjusting air flow, temperatures as low as -46°C and as high as 127°C are possible.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved