1SFA611930R1074
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SFA611930R1074

ABB Switches
In stock
Item Number
1SFA611930R1074
MFG Item Number
1SFA611930R1074
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
1SFA611930R1074
Legend Plate, 22mm, Stop/Start,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SFA611930R1074
Item Number 1SFA611930R1074
Manufacturer ABB
Family Series ABB Switches
Switch Type 2-Position Selector Switch
Legend Stop/Start
Hole Size 22 mm
Shape Insert - Rectangular
Material Plastic
Letter Color Black
Background Color Silver
Field Color Silver
Legend Location Top - Center to Right Throw
Net Weight 0.0113 lbs
Gross Weight 0.0113 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved