The store will not work correctly when cookies are disabled.
1SNB040341R0416
In stock
Item Number
1SNB040341R0416
MFG Item Number
1SNB040341R0416
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Wire Identification, Series
TAG MG2-TDMO-01 40341 (4X16 YE)
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
1SNB040341R0416 |
Item Number |
1SNB040341R0416 |
Manufacturer |
ABB |
Family Series |
ABB Wire Identification |
Material |
Polycarbonate |
Material Description |
Rigid |
Max Service Temp (F) |
-40-284 °F |
Color |
Yellow |
RoHS |
No |
Net Weight |
0.0006 lbs |
Gross Weight |
560 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved