1SNB040390R0412
ABB Wire Identification
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SNB040390R0412

ABB Wire Identification
In stock
Item Number
1SNB040390R0412
MFG Item Number
1SNB040390R0412
This item cannot be canceled or returned
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Identification, Series
Item #
1SNB040390R0412
TAG MG2-TDMO-01 40390 (4X12 WH)

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 1SNB040390R0412
Item Number 1SNB040390R0412
Manufacturer ABB
Family Series ABB Wire Identification
Material Polycarbonate
Material Description Rigid
Max Service Temp (F) -40-284 °F
Color White
RoHS No
Net Weight 0.0006 lbs
Gross Weight 880 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved