The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AFS09-30-22-11
ABB Contactors, AFS Series
In stock
Item Number
AFS09-30-22-11
MFG Item Number
AFS09-30-22-11
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Safety Contactor, 3-P N/O, 20-60DC/
These contactors are designed for machine safety applications. They are delivered with fixed front‑mounted auxiliary contact blocks making them ideal for monitoring and controlling circuits. Mechanically linked and mirror contacts make your system safer.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
AFS09-30-22-11
Item Number
AFS09-30-22-11
Manufacturer
ABB
Product Series
AFS
Family Series
ABB Contactors, AFS Series
Nominal Coil Voltage
24 VAC, 24 VDC, 48 VDC
Coil Voltage
20-60 VDC, 24-60 VAC
Coil Type
Magnetic
Poles
3NO
Auxiliary Contacts
2NO, 2NC
Termination
Screw
UL Motor Switching (AC3)
25 A
Max HP 460/480V 3PH
5 hp
Net Weight
0.72 lbs
Gross Weight
0.775 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved