The store will not work correctly when cookies are disabled.
CEPY1-2001
MFG Item Number
CEPY1-2001
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Emergency Stop Station, Red, PLTR,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CEPY1-2001 |
Item Number |
CEPY1-2001 |
Manufacturer |
ABB |
Family Series |
ABB Switches |
Number of Pushbuttons |
1 |
Illuminated |
No |
Button Color |
Red |
Contact Configuration |
2NC |
Mounting |
Surface |
Selector Function |
Twist Release |
Net Weight |
0.315 lbs |
Gross Weight |
0.655 lbs |
Contact Configuration |
2NC |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved