KT3VD-S
ABB Miscellaneous
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KT3VD-S

ABB Miscellaneous
In stock
Item Number
KT3VD-S
MFG Item Number
KT3VD-S
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Series
Item #
KT3VD-S
Operating Shaft, 18.8in. Length

Series Information

Specifications

Specifications
Item Number KT3VD-S
Manufacturer Part Number KT3VD-S
Ships Factory Direct No
Family Series ABB Miscellaneous
Manufacturer ABB
Net Weight 0.3487 lbs
Gross Weight 0.39 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved