OHB125L10B
ABB Industrial Accessories
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OHB125L10B

ABB Industrial Accessories
In stock
Item Number
OHB125L10B
MFG Item Number
OHB125L10B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, Series
Item #
OHB125L10B
Pistol Handle, Red/Blk, 125mm Long,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OHB125L10B
Item Number OHB125L10B
Manufacturer ABB
Family Series ABB Industrial Accessories
Shaft Size 0.39 "
Handle Length 4.92 "
Padlockable No
Color Black
Defeatable No
Handle Type Pistol Handle
NEMA Rating NEMA 4, NEMA 4X
Net Weight 0.345 lbs
Gross Weight 0.37 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved