OVRT215150PU
ABB Surge Protective Devices (SPDs), OVR-TYPE2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OVRT215150PU

ABB Surge Protective Devices (SPDs), OVR-TYPE2 Series
In stock
Item Number
OVRT215150PU
MFG Item Number
OVRT215150PU
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), OVR-TYPE2 Series
Item #
OVRT215150PU
Surge Protection Device, 120V Single

OVR-TYPE2 Series Information

Over 80 % of transient surges are caused by internal sources such as load switching and normal equipment operations. The installation of ABB OVR UL 1449 3rd edition pluggable AC DIN rail SPDs will combat these surges and provide protection to valuable equipment and help keep an operation up and running. This new product range is approved as Type 4 recognized components and is usable in Type 2 applications. These products are of the same high quality as ABB UL 1449 2nd edition devices, with improved safety as a result of additional testing required by the UL 1449 3rd edition standard. Installation at branch panels, control panels and terminal equipment is recommended to provide the most complete protection.

The OVR DIN rail SPDs utilize fast acting metal oxide varistor (MOV) technology to limit overvoltage to values compatible with the sensitive equipment connected to the network.

End of life indicator ‑ This feature is standard on all ABB pluggable OVR DIN rail surge protectors. Each cartridge is equipped with a mechanical indicator which is green when the SPD is operational and protecting the system, and turns red when it has reached end of life. When this occurs, the cartridge must be replaced to guarantee protection.

The ability to efficiently maintain equipment is a key focus topic for industrial facilities. For this reason, ABB OVR DIN rail SPDs (excluding data line products) now utilize pluggable cartridges. Should one or more cartridges reach end of life, the electrical circuit does not have to be isolated, nor does the whole device have to be removed. Simply pull the dead cartridge from its housing and plug in a new one.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OVRT215150PU
Item Number OVRT215150PU
Manufacturer ABB
Product Series OVR-TYPE2
Family Series ABB Surge Protective Devices (SPDs), OVR-TYPE2 Series
Line Voltage 175 VAC 1P
Surge Capacity 15 kA
SCCR 200 kA
UL Type 2
Mounting DIN Rail
Replaceable Element Yes
Auxiliary Contact No
End of Life Indicator Yes
NEMA Rating NEMA 1
Approvals UL
Net Weight 0.225 lbs
Gross Weight 0.29 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved