PSR12-600-70
ABB Soft Starters, PSR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PSR12-600-70

ABB Soft Starters, PSR Series
In stock
Item Number
PSR12-600-70
MFG Item Number
PSR12-600-70
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, PSR Series
Item #
PSR12-600-70
Softstart, 11.0A, 600V,100-240AC Ctl

PSR Series Information

  • 208~600VAC Input
  • Up to 46.2 Normal Duty Amps
  • Up to 15 HP @ 230V
  • Up to 30 HP @ 460V
  • UL; cUL; CE Approvals
The PSR Sofstarter is compact and easily accessible for installation in places where space is limited. This series covers motor currents from 3 to 45 A. Further, the system concept includes MMS and the softstarters are available for remote control connection using the FieldBusPlug as an accessory. All sizes include a Run signal relay. With standard performance the PSR Softstarters handle ten starts per hour.

  • Open Type
  • Prepared for Fieldbus Communication

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PSR12-600-70
Item Number PSR12-600-70
Manufacturer ABB
Product Series PSR
Family Series ABB Soft Starters, PSR Series
Nominal Load Voltage 208 V, 240 V, 380 V, 480 V, 575 V
Control Voltage 240 VAC, 120 VAC
Nominal Control Voltage 120 VAC, 208 VAC, 240 VAC
Input Range Voltage (AC) 208-600 VAC
Max Current 11 A
Max HP 200/208V 3PH 3 hp
Max HP 230/240V 3PH 3 hp
Max HP 460/480V 3PH 7.5 hp
Max HP 575/600V 3PH 10 hp
Temperature (F) -13-140 °F
Bypass No
Overload Capacity 400% for 6 Seconds
Overload Protection No
Enclosure No
Connection Type In-Line
Communications Field Bus
Approvals CE, cUL, UL
Net Weight 0.915 lbs
Gross Weight 1.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved