S202-B20
ABB Circuit Breakers, S200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S202-B20

ABB Circuit Breakers, S200 Series
In stock
Item Number
S202-B20
MFG Item Number
S202-B20
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Circuit Breakers, S200 Series
Item #
S202-B20
Circuit Breaker, 2-P, 20A/480V, B,

S200 Series Information

  • Supplemental Protector
  • Use as Overcurrent Protection
  • UL 1077 ‑ E76126
  • B, C, D, K Trip Characteristics
  • AC Rated
The S200 Series of miniature circuit breakers from ABB offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and can offer a good equivalent to fused systems. Application specific trip curves of B, C, D and K, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and much more.

  • 480Y/277 VAC
  • 0.5 to 63 Amps
  • Line and Load Terminals Included
  • Ring Tongue Styles Available
  • Finger Safe Terminals
  • Optional Front Mounting Kit

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S202-B20
Item Number S202-B20
Manufacturer ABB
Product Series S200
Family Series ABB Circuit Breakers, S200 Series
Poles 2
Current Rating 20 A
Max Voltage 125 VDC, 480 VAC
Protection Supplemental
Trip Curve B
Terminals Included Line and Load
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
UL Standard 1077
CSA Standard 22.2
IEC Standard 60898, 60947-2
Neutral Pole No
kAIC @ 240 VAC 10
kAIC @ 277/480 VAC 6
kAIC @ 60 VDC 10
kAIC @ 125 VDC 10
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
Busbar Optional
Approvals CSA, UL
Net Weight 0.6209 lbs
Gross Weight 2.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved