The store will not work correctly when cookies are disabled.
ST201M-B50NA
ABB Circuit Breakers, ST200M Series
MFG Item Number
ST201M-B50NA
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Circuit Breakers, ST200M Series
Circuit Breaker, 1-P+N, 50A/277VAC,
ST200M Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ST201M-B50NA |
Item Number |
ST201M-B50NA |
Manufacturer |
ABB |
Product Series |
ST200M |
Family Series |
ABB Circuit Breakers, ST200M Series |
Poles |
1 + Neutral |
Current Rating |
50 A |
Max Voltage |
125 VDC, 277/480 VAC |
Protection |
Supplemental |
Trip Curve |
B |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
Yes |
kAIC @ 240 VAC |
10 |
kAIC @ 277 VAC |
5 |
kAIC @ 480 VAC |
10 |
kAIC @ 60 VDC |
10 |
kAIC @ 125 VDC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
Approvals |
CCC, CSA, EAC, UL, VDE |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved