SUP401M-K13
ABB Circuit Breakers, SUP400 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SUP401M-K13

ABB Circuit Breakers, SUP400 Series
In stock
Item Number
SUP401M-K13
MFG Item Number
SUP401M-K13
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, SUP400 Series
Item #
SUP401M-K13
Pl 50A 1P 240V-35Ka Ac K Right

SUP400 Series Information

  • Miniature Circuit Breaker
  • UL Standard: 489
  • Max Voltage: 480 VAC
  • Branch Circuit Protection
  • UL Approval
Small circuit breakers with a maximum voltage of 480 VAC (480 Volts Alternating Current). Used for branch circuit protection and are off‑white in color.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SUP401M-K13
Item Number SUP401M-K13
Manufacturer ABB
Product Series SUP400
Family Series ABB Circuit Breakers, SUP400 Series
Poles 1
Current Rating 13 A
Max Voltage 480 VAC
Protection Branch Circuit
Trip Curve K
UL Standard 489
Terminal Type Screw
Approvals UL
Net Weight 0.2644 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved