The store will not work correctly when cookies are disabled.
T3E-1
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosure, NEMA 1, 20in.Hx11in.Wx4in.D,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
T3E-1 |
Item Number |
T3E-1 |
Manufacturer |
ABB |
Family Series |
ABB Enclosures |
Composition |
Metallic |
Number of Doors |
1 |
Cover Design |
Lift-Off Cover |
Window/Clear Cover |
No |
NEMA Rating |
NEMA 1 |
Nominal Height |
20 " |
Nominal Width |
11 " |
Nominal Depth |
4 " |
Net Weight |
18.95 lbs |
Gross Weight |
18.95 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved