The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACUCT-H100-200:333
ACI-Automation Components Current Transformers, AcuCT-H100 Series
In stock
Item Number
ACUCT-H100-200:333
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Current Transformers, AcuCT-H100 Series
Item #
ACUCT-H100-200:333
Current Transformer, 200A, Hinged
AcuCT-H100 Series Information
Current Transformer Hinged Split Core High Accuracy Convert AC Current to AC Millivolt Signal Compact, Lightweight Current transformers are useful in many industrial and commercial applications. Due to their lightweight and compact nature, transportation and installation is efficient and easy.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
148168
Item Number
ACUCT-H100-200:333
Manufacturer
ACI-Automation Components
Product Series
AcuCT-H100
Family Series
ACI-Automation Components Current Transformers, AcuCT-H100 Series
Core Style
Split Core
Aperture (WindowOpening)
1 " Dia.
Current Ratio
200:1
Frequency (Hz)
50-60 Hz
Mounting
None
Termination
Wire Leads
Approvals
CE, UR
Net Weight
0.4 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved