The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KW320Q-P1-D-W-RC-PC
ACI-Automation Components Panel Meters & Gauges, KW320 Series
In stock
Item Number
KW320Q-P1-D-W-RC-PC
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Meters & Gauges, KW320 Series
Item #
KW320Q-P1-D-W-RC-PC
Power Quality Meter, Bi-Directional,
Power Meter 3 Channel 0.2 Class Multiple Communication Protocols 400 Metering Parameters 3 CT Inputs A multi‑functional power meter used for measuring different parameters. Useful in industrial and commercial settings. Has an accumulated parameter update rate of one second.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
148251
Item Number
KW320Q-P1-D-W-RC-PC
Manufacturer
ACI-Automation Components
Product Series
KW320
Family Series
ACI-Automation Components Panel Meters & Gauges, KW320 Series
Communication
Modbus
Display
Yes
Line Voltage
100-400 VAC
Power Supply
100-415 VAC
NEMA Rating
NEMA 4X
Approvals
CE, cULus
RoHS
Yes
Net Weight
0.77 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved