The store will not work correctly when cookies are disabled.
KW350-P1-D-S-SC
ACI-Automation Components Panel Meters & Gauges, KW350 Series
In stock
Item Number
KW350-P1-D-S-SC
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Meters & Gauges, KW350 Series
Bi-Directional Power Meter, 3
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
148233 |
Item Number |
KW350-P1-D-S-SC |
Manufacturer |
ACI-Automation Components |
Product Series |
KW350 |
Family Series |
ACI-Automation Components Panel Meters & Gauges, KW350 Series |
Communication |
BACnet, Modbus |
IP Rating |
IP66, IP67 |
Display |
Yes |
Number of Circuits |
3 |
Line Voltage |
100-400 VAC |
Max Current Input |
6,000 A |
Power Supply |
100-415 VAC |
NEMA Rating |
NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 6, NEMA 6P |
Approvals |
CE, cULus |
RoHS |
Yes |
Net Weight |
0.82 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved