1017.45
AEMC Test Equipment
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1017.45

AEMC Test Equipment
In stock
Item Number
1017.45
MFG Item Number
1017.45
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Test Equipment, Series
Item #
1017.45
Adapter - 4mm Non-insulated for

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1017.45
Item Number 1017.45
Manufacturer AEMC
Family Series AEMC Test Equipment
Accessory Type 4 mm Adapter
Device Compatibility Safety Leads
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved