2121.05
AEMC Electrical Testers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2121.05

AEMC Electrical Testers
In stock
Item Number
2121.05
MFG Item Number
ALS-1
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Testers, Series
Item #
2121.05
Line Splitter Model ALS-1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ALS-1
Item Number 2121.05
Manufacturer AEMC
Family Series AEMC Electrical Testers
Temperature Measurement No
Max Current 15 A
Max Voltage (AC) 120 VAC
Max Voltage (DC) 120 VDC
Approvals CE
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved