2129.95
AEMC Test Equipment
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2129.95

AEMC Test Equipment
In stock
Item Number
2129.95
MFG Item Number
2129.95
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Test Equipment, Series
Item #
2129.95
RTD Temperature Probe for use with

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2129.95
Item Number 2129.95
Manufacturer AEMC
Family Series AEMC Test Equipment
Accessory Type RTD Temperature Probe
Device Compatibility Model 6250
Net Weight 2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved