The store will not work correctly when cookies are disabled.
2130.90
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Quality Meter Model 8220 (No
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
8220 |
Item Number |
2130.90 |
Manufacturer |
AEMC |
Family Series |
AEMC Multimeters |
Max Voltage (DC) |
660 VDC |
Max Current (AC) |
6,500 A |
Max Current (DC) |
1,400 A |
Frequency |
0.04-0.07 kHz |
NIST Certified |
No |
Continuity W/ Diode Test |
No |
Backlight |
Yes |
Auto Ranging |
No |
Net Weight |
1.9401 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved