2131.12
AEMC Electrical Testers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2131.12

AEMC Electrical Testers
In stock
Item Number
2131.12
MFG Item Number
275HVD
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Testers, Series
Item #
2131.12
Non-Contact High Voltage Detector

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 275HVD
Item Number 2131.12
Manufacturer AEMC
Family Series AEMC Electrical Testers
Temperature Measurement No
Frequency 45-70 Hz
Extra Features Audible, Visual
Non-Contact Voltage AC 240-275,000 VAC
Approvals CE
Net Weight 0.775 lbs
Gross Weight 3.925 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved