2134.61
AEMC Data Aquisition
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2134.61

AEMC Data Aquisition
In stock
Item Number
2134.61
MFG Item Number
DL-1080
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Data Aquisition, Series
Item #
2134.61
Data Logger Model DL-1080

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DL-1080
Item Number 2134.61
Manufacturer AEMC
Family Series AEMC Data Aquisition
Measurement Temperature, Voltage
Battery Level Indication No
Internal Memory Storage 2 MB
Approvals CE
Net Weight 0.88 lbs
Gross Weight 1.255 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved