2135.38
AEMC Test Equipment
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2135.38

AEMC Test Equipment
In stock
Item Number
2135.38
MFG Item Number
2135.38
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Test Equipment, Series
Item #
2135.38
Ground Test Kit for 3-Point testing,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2135.38
Item Number 2135.38
Manufacturer AEMC
Family Series AEMC Test Equipment
Voltage Tester Yes
Clamp-on Meter No
Test Leads Yes
Work Light No
Digital Multimeter Yes
Net Weight 9 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved