2139.61
AEMC Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2139.61

AEMC Multimeters
In stock
Item Number
2139.61
MFG Item Number
607
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
2139.61
Power Clamp-on Meter Model 607

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 607
Item Number 2139.61
Manufacturer AEMC
Family Series AEMC Multimeters
Max Voltage (AC) 1,000 VAC
Max Voltage (DC) 1,000 VDC
Max Current (AC) 2,000 A
Max Current (DC) 3,000 A
Frequency 20 kHz
NIST Certified No
Continuity W/ Diode Test No
Backlight Yes
Auto Ranging Yes
Jaw Size 1.89 "
Net Weight 7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved