2139.73
AEMC Cases
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2139.73

AEMC Cases
In stock
Item Number
2139.73
MFG Item Number
2139.73
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Series
Item #
2139.73
Case u Replacement Carrying Case

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2139.73
Item Number 2139.73
Manufacturer AEMC
Family Series AEMC Cases
Foam Fitted
Color Black
Wheels No
Comments Replacement Carrying Case
Net Weight 4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved