2058190
ASI-Automation Systems Interconnect Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2058190

ASI-Automation Systems Interconnect Terminals
In stock
Item Number
2058190
MFG Item Number
2058190
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
2058190
Crimp Fork Terminal, 22-16 AWG, Red

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2058190
Item Number 2058190
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminals
Terminal Type Spade/Fork
Wire Size 22-16 AWG
Wire Size (AWG) 16 AWG, 17 AWG, 18 AWG, 19 AWG, 20 AWG, 21 AWG, 22 AWG
Insulated Insulated
Insulation Material Vinyl (PVC)
Color Red
Stud Size #6
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved