The store will not work correctly when cookies are disabled.
2230310
ASI-Automation Systems Interconnect Terminals
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Compression Lug, Non-insulated, 1/0
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
2230310 |
Item Number |
2230310 |
Manufacturer |
ASI-Automation Systems Interconnect |
Family Series |
ASI-Automation Systems Interconnect Terminals |
Min Conductor Range |
1/0 AWG |
Max Conductor Range |
1/0 AWG |
Stud Size |
1/2 " |
Number of Holes |
1 |
Material/Composition |
Copper |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved