The store will not work correctly when cookies are disabled.
NDB1-125C100-3
ASI-Automation Systems Interconnect Circuit Breakers
In stock
Item Number
NDB1-125C100-3
MFG Item Number
NDB1-125C100-3
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
100 Amp DIN Rail Circuit Breaker, 3
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
NDB1-125C100-3 |
Item Number |
NDB1-125C100-3 |
Manufacturer |
ASI-Automation Systems Interconnect |
Family Series |
ASI-Automation Systems Interconnect Circuit Breakers |
Poles |
3 |
Current Rating |
100 A |
Max Voltage |
480 VAC, 60 VDC |
Protection |
Supplemental |
Trip Curve |
C |
Terminals Included |
Line and Load |
Mounting |
DIN Rail |
UL Standard |
1077 |
Terminal Type |
Screw |
Net Weight |
1.085 lbs |
Gross Weight |
1.245 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved