The store will not work correctly when cookies are disabled.
NDB1-125C63-1
ASI-Automation Systems Interconnect Circuit Breakers
In stock
Item Number
NDB1-125C63-1
MFG Item Number
NDB1-125C63-1
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
63 Amp DIN Rail Circuit Breaker, 1
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
NDB1-125C63-1 |
Item Number |
NDB1-125C63-1 |
Manufacturer |
ASI-Automation Systems Interconnect |
Family Series |
ASI-Automation Systems Interconnect Circuit Breakers |
Poles |
1 |
Current Rating |
63 A |
Max Voltage |
240 VAC, 60 VDC |
Protection |
Supplemental |
Trip Curve |
C |
Terminals Included |
Line and Load |
Mounting |
DIN Rail |
UL Standard |
1077 |
Terminal Type |
Screw |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved