The store will not work correctly when cookies are disabled.
AMP1426HF
Allied Moulded Products Enclosures, Polyline Series
MFG Item Number
AMP1426HF
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosures, Polyline Series
Enclosure, 13.94in.Hx12.16in.Wx5.98in.D,
Polyline Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
AMP1426HF |
Item Number |
AMP1426HF |
Manufacturer |
Allied Moulded Products |
Product Series |
Polyline |
Family Series |
Allied Moulded Products Enclosures, Polyline Series |
Material |
Polycarbonate |
Composition |
Non-Metallic |
Number of Doors |
1 |
Cover Design |
Hinged |
Window/Clear Cover |
No |
Latching Mechanism |
Screws |
Panel Included |
No |
NEMA Rating |
NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3 |
Nominal Height |
14 " |
Nominal Width |
12 " |
Nominal Depth |
6 " |
Approvals |
cULus |
RoHS |
Yes |
Net Weight |
7 lbs |
Gross Weight |
8 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved