5315842
Altech Cable Entries, 531 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5315842

Altech Cable Entries, 531 Series
In stock
Item Number
5315842
MFG Item Number
5315842
Series
5315842 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, 531 Series
Item #
5315842
PG13, Multiconductor Cord [50] Grip,

531 Series Information

  • Cable Entry
  • Cable Gland
  • Composition: Polyamide
  • Watertight, Gas Tight
  • PG Thread, Multi‑Holed Seal Inserts
Cable glands with a variety of applications, from plant installations to measure and control engineering to other machines and devices. Completely twist protected and can be combined with various sealing inserts. Can function between ‑30 and 120 degrees Celsius.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5315842
Item Number 5315842
Manufacturer Altech
Product Series 531
Family Series Altech Cable Entries, 531 Series
Hub Size PG13.5
Number of Cables 10
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.079 "
Maximum Cable Diameter (in) 0.079 "
Minimum Cable Diameter (mm) 2.01 mm
Maximum Cable Diameter (mm) 2.01 mm
Cable Diameter (in) 0.079 "
Cable Diameter (mm) 2.01 mm
Grip Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Polyamide
IP Rating IP68
Hazardous Rated No
Net Weight 0 lbs
Gross Weight 0.0255 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved