The store will not work correctly when cookies are disabled.
6011112
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Locknut, M12, Ribbed, Nickel-Plated
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
6011112 |
Item Number |
6011112 |
Manufacturer |
Altech |
Family Series |
Altech Fittings |
Conduit/Cable Type |
Standard |
Trade Size |
M12 |
Material |
Nickel Plated Brass |
Composition |
Metallic |
Hazardous Rated |
No |
Type |
Standard |
Seal Material |
None |
Ground Lug |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved