ELC100-10
American Control Electronics Drives, ELC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ELC100-10

American Control Electronics Drives, ELC Series
In stock
Item Number
ELC100-10
MFG Item Number
ELC100-10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, ELC Series
Item #
ELC100-10
1Q SCR Chassis 115V 5(10)

ELC Series Information

  • Inhibit (Normally Open)
  • 1.37 Form Factor
  • 1% Base Speed Regulation
  • 60:1 Speed Range
  • NEMA 1 Enclosure (ELC110‑5 Model Only)

The ELC series is American Control Electronics approach to competition...by adding value. We've taken the LGC400‑10 and kept the most commonly requested features; 115 VAC input for a 90 VDC permanent magnet motor. We've compressed the physical footprint of the drive to save space for customers who are mounting this units into panels. However, we kept the classic industry standard footprint that American Control Electronics created and is known for.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ELC100-10
Item Number ELC100-10
Manufacturer American Control Electronics
Product Series ELC
Family Series American Control Electronics Drives, ELC Series
Input Voltage (AC) 115 VAC
Output Armature Voltage (DC) 0-90 VDC
Max HP @ 90 VDC Armature 1 hp
Max Armature Current (DC) 10 A
Field Supply None
Regen No
Feedback Types Armature
Operator Controls Built In
Package Chassis
Approvals cUL, UL
RoHS Yes
Nominal Armature VDC 90 VDC
Net Weight 0.32 lbs
Gross Weight 0.32 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved