The store will not work correctly when cookies are disabled.
24D1-100SST2
Amperite Relays, ST2 Series
MFG Item Number
24D1-100SST2
Availability
Obsolete Item No Longer Available
Product Details
Overview
Solid State Interval Timer, ST2
- 100% Solid State Circuitry ‑ No Moving Parts
- CMOS Digital Timing Circuitry
- Fixed or Field Adjustable Delays from Milliseconds to Hours
- 2A Continuous Load Current (10A Available)
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
24D1-100SST2 |
Item Number |
24D1-100SST2 |
Manufacturer |
Amperite |
Product Series |
ST2 |
Family Series |
Amperite Relays, ST2 Series |
Mode of Operation |
Interval |
Multi-Function |
No |
Contacts |
Solid State |
Mounting Type |
Surface |
Time Range Adjustment |
Remote |
Timing Range |
1 |
Max Time |
100 s |
Time Range (Seconds) |
0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100 |
Time Range (Minutes) |
0-1 |
Coil Voltage |
24 VDC |
Nominal Coil Voltage |
24 VDC |
Voltage (DC) |
24 VDC |
Contact Rating (A) |
2 A |
Termination |
0.250 in Flat Blade |
Net Weight |
0.16 lbs |
Gross Weight |
0.235 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved