ACD-10PLUS
Amprobe Multimeters, ACD-10 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACD-10PLUS

Amprobe Multimeters, ACD-10 Series
In stock
Item Number
ACD-10PLUS
MFG Item Number
3037808
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, ACD-10 Series
Item #
ACD-10PLUS
DIGITAL CLAMP ON METER CAP FREQ

ACD-10 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3037808
Item Number ACD-10PLUS
Manufacturer Amprobe
Product Series ACD-10
Family Series Amprobe Multimeters, ACD-10 Series
Max Voltage (AC) 400 VAC
Temperature Readings Yes
Max Voltage (DC) 400 VDC
True RMS Yes
Max Current (AC) 600 A
Max Resistance 40 MOhm
Frequency 0.04-0.4 kHz
Accuracy % (VDC) 1 %
NIST Certified No
Accuracy % (VAC) 1.2 %
Continuity W/ Diode Test Yes
Backlight No
Auto Ranging Yes
No. of Displayed Digits 4
Mirrored Scale No
Jaw Size 1 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved